Shop All Squeegee Parts
Tough Guy
Color Coded Handle, Plastic, Yellow, 7 in.
Mfr # 2XKV8
Zoro # G0255604
original price:
$4.48
25% off
new price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Threaded
- Color Yellow
- Length 7 in
- Material Plastic
- Dia. 1-1/4"
Product Information
- Brand Tough Guy
- MFR # 2XKV8
- Zoro # G0255604
- UPC # 190735698297
- Country of Origin China
- Category Squeegee Parts
Dimensions
Length | 7 in |
Dia. | 1-1/4" |
Broom Handle Length | 7" |
Overall Length | 6 in |
Handle Diameter | 1 1/4 in |
Details
Connection Type | Threaded |
Color | Yellow |
Material | Plastic |
Item | Color Coded Handle |
Broom Handle Tip Material | Plastic |
Broom Connection Type | Threaded |
For Use With | 2XKU7, 2XKV3 |
Broom Handle Material | Plastic |
Broom Handle Color | Yellow |
Product Type | Color Coded Handle |
Connection Thread Type | European |
Grip Style | Knurled |
Grip Material | Plastic |
Description
Color Coded Handle, Connection Type Threaded, Material Plastic, Overall Length 6 in, Connection Thread Type European, Handle Diameter 1 1/4 in, Grip Material Plastic, Grip Style Knurled, Color Yellow, Color Coding System Yes, Compatible Grainger Part Number 2XKU7, 2XKV3, Product Type Color Coded Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELS-NAPTHA Laundry Bar & Stain Remover (1975025)
- FACTORY CAT SQUEEGEE - REAR .15625in APEX, FITS FC (45-756L)
- PIG Absorbent Roll, 39 gal, 3 ft x 150 ft, Universal, Black, Polypropylene (MAT162)
- BOBRICK Matrix Series Two-Roll Tissue Dispenser, 6 1/4w x 6 7/8d x 13.5h, Gray (BOB 5288)
- TOUGH GUY Colr Coded Handle, Fibrglass, Blue, 60 in. (1VAJ4)
- TOUGH GUY Color Coded Handle, Fiberglass, Whit, 60 in (1VAH9)
- TOUGH GUY Squeegee Handle, Threaded, Aluminum, 61 In L, 1 in Handle Dia, Black/White (2CJP8)
- TOUGH GUY TOUGH GUY Black 24" Replacement Squeegee Blade (1ZCA6)
- TOUGH GUY Replacement Squeegee Blade, 36"L, Neoprene (3ZHP6)
- TOUGH GUY Color Coded Handle, Plastic, White, 7 in. (2XKV5)
- MIDWEST RAKE Roll, 25 ft. L, 1/2" Notch, Rubber, Red (79630)
- Tough Guy Squeegee Parts