Shop All Squeegee Parts
Tough Guy
Color Coded Handle, Plastic, Red, 7 in.
Mfr # 2XKV4
Zoro # G0474537
original price:
$3.69
9% off
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Threaded
- Color Red
- Length 7 in
- Material Plastic
- Dia. 1-1/4"
Product Information
- Brand Tough Guy
- MFR # 2XKV4
- Zoro # G0474537
- UPC # 190735698266
- Country of Origin China
- Category Squeegee Parts
Dimensions
Length | 7 in |
Dia. | 1-1/4" |
Broom Handle Length | 7" |
Overall Length | 6 in |
Handle Diameter | 1 1/4 in |
Details
Connection Type | Threaded |
Color | Red |
Material | Plastic |
Broom Connection Type | Threaded |
For Use With | 2XKU3, 2XKU8 |
Broom Handle Tip Material | Plastic |
Item | Color Coded Handle |
Broom Handle Material | Plastic |
Features | Self-Locking |
Broom Handle Color | Red |
Connection Thread Type | European |
Grip Style | Knurled |
Grip Material | Plastic |
Product Type | Color Coded Handle |
Description
Color Coded Handle, Connection Type Threaded, Material Plastic, Overall Length 6 in, Connection Thread Type European, Handle Diameter 1 1/4 in, Grip Material Plastic, Grip Style Knurled, Color Red, Color Coding System Yes, Compatible Grainger Part Number 2XKU3, 2XKU8, Features Self-Locking, Product Type Color Coded Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Round Yellow, Plastic (240458YL)
- TOUGH GUY Tough Guy, Jumbo Core, 2 Ply, Continuous Sheets, White, 8 PK (36P064)
- CRC Liquid Glass Cleaner, 20 oz., Clear, Unscented, Aerosol Can (14412)
- ALLPOINTS Broom, Lobby , Black Bristles (1591076)
- TOUGH GUY Squeegee Handle, 62"L, Hardwood (12L019)
- TOUGH GUY TOUGH GUY Black 12" Replacement Squeegee Blade (1EUB6)
- TOUGH GUY Replacement Squeegee Blade, 24"L, Neoprene (3ZHP4)
- TOUGH GUY TOUGH GUY Black 18" Replacement Squeegee Blade (1ZCA5)
- TOUGH GUY TOUGH GUY Gray 18" Replacement Squeegee Blade (1ETZ7)
- TOUGH GUY TOUGH GUY Gray 1/4" Replacement Cam Set (3ZHN7)
- TOUGH GUY Squeegee Handle, 62"L, Steel (12L018)
- Tough Guy Squeegee Parts