Shop All Floor Machine Pads
Tough Guy
Cleaning Pad, Blue, Size 12", Round, PK5
Mfr # 402W06
Zoro # G0740411
product price: $24.79
/pk 5, $4.96/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Blue
- Floor Pad Size 12 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Product Information
- Brand Tough Guy
- MFR # 402W06
- Zoro # G0740411
- UPC # 50048011349942
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 12 in |
Size | 12" |
Pad/Brush Size | 12 in |
Diameter | 12 in |
Fits Machine Size | 12 in |
Details
Floor Application | Cleaning, Scrubbing |
Floor Machine Pads Color Family | Blue |
Pad/Brush Shape | Round |
Material | Nylon/Polyester |
Item | Scrubbing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Sub-Category | Cleaning Pads |
Center Hole | 3 3/4 in |
Color | Blue |
Shape | Round |
Color Family | Blue |
Features | These Pads Help to Easily Remove Dirt and Scuff Marks Prior to Recoating |
Application | Cleaning, Scrubbing |
Speed - Maximum | 600 RPM |
Product Type | Scrubbing Pad |
Speed - Minimum | 175 RPM |
Description
Scrubbing Pad, Color Blue, Diameter 12 in, Material Nylon/Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 12 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 12 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Cleaning, Scrubbing, Features These Pads Help to Easily Remove Dirt and Scuff Marks Prior to Recoating, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD Brick Sealer Quart Super Concentrate (makes 5 gal) (SP-3003)
- SORBO Extension Pole California Dream 8 Foot (1387)
- GEORGIA-PACIFIC Sparkle Perforated Roll Paper Towels, 2 Ply, 70 Sheets, White, 30 PK (2717201)
- SONIC BOOM VM12500 Vac N Blo 120V - 500-Watt Portable Vac-Blower (SO932747)
- TOUGH GUY Stripping Pad, Size 12" x 18", Maroon, PK10 (453T19)
- TOUGH GUY Scrubbing Pad, Green, Size 19", Round, PK5 (402W30)
- TOUGH GUY Cleaning Pad, Blue, Size 19", Round, PK5 (402W12)
- TOUGH GUY Burnishing Pad, Tan, Size 19", Round, PK5 (402V90)
- TOUGH GUY Scrubbing Pad, Green, Size 14", Round, PK5 (402W22)
- TOUGH GUY Scrubbing Pad, Green, Size 16", Round, PK5 (402W29)
- GOFER PARTS Replacement Pad-Lok Pad Driver - Complete Assembly For Nobles/Tennant 1246599 (GBRG17D113CN)
- Tough Guy Floor Machine Pads