Shop All Dusters
Tough Guy
Cleaning Mitt, Microfiber
Mfr # 6PVX7
Zoro # G3927673
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material None
- Length 8 1/2 in
- Material microfiber
- Disposable No
- Color Coding System Yes
Product Information
Dimensions
Length | 8 1/2 in |
Width | 7 in |
Overall Length | 8 1/2 in |
Overall Width | 7 in |
Details
Item | Cleaning Mitt |
Handle Material | None |
Material | microfiber |
Disposable | No |
Color Coding System | Yes |
Color | Yellow |
Features | 11-Sided |
Antimicrobial | No |
Thickness | 1 in |
Laundering Instructions | Machine Washable |
Mitt Shape | Mitten |
Lint Level | Low Lint |
ESD Safe | No |
Description
Cleaning Mitt, Material Microfiber, Overall Length 8 1/2 in, Overall Width 7 in, Color Yellow, Disposable No, Features 11-Sided, Thickness 1 in, ESD Safe No, Antimicrobial No, FDA Compliant No, Color Coding System Yes, Lint Level Low Lint, Laundering Instructions Machine Washable, Mitt Shape Mitten
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIDE High Efficiency Laundry Detergent, 143 oz Box, Powder, Original, White, 2 PK (85006)
- WORKWIPES Reclaimed White T-Shirt in Bag 1 bag (WIP561)
- DRANO Liquid Clog Remover, Drain Opener, 32oz., , PK 12 (SJN318593CT)
- MOHAWK USA Pickup Tool Trash 40 Inch (3340)
- TOUGH GUY Cleaning Mitt, Microfiber (6PVX6)
- TOUGH GUY Overhead Duster, Microfiber, 38" to 54"L (1MYE1)
- TOUGH GUY Duster Mitt, Microfiber (1TTY1)
- TOUGH GUY Extendable Duster, Poly Wool, 52" to 84"L (3120-90)
- TOUGH GUY Duster Mitt, Microfiber (1TTX9)
- TOUGH GUY Sleeve, COTTON (1MYF8)
- PERFECT CLEAN Duster Cover Chenille Green, 20 in., PK5 (CHE951-GN)
- Tough Guy Dusters