Shop All Dusters
Tough Guy
Cleaning Mitt, Microfiber
Mfr # 6PVX6
Zoro # G4174186
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material None
- Length 8 1/2 in
- Material microfiber
- Width 7 in
- Disposable No
Product Information
Dimensions
Length | 8 1/2 in |
Width | 7 in |
Overall Length | 8 1/2 in |
Overall Width | 7 in |
Details
Item | Cleaning Mitt |
Handle Material | None |
Material | microfiber |
Color | Red |
Disposable | No |
Color Coding System | Yes |
Features | 10-Sided |
Antimicrobial | No |
Mitt Shape | Mitten |
Lint Level | Low Lint |
ESD Safe | No |
Thickness | 1 in |
Laundering Instructions | Machine Washable |
Description
Cleaning Mitt, Material Microfiber, Overall Length 8 1/2 in, Overall Width 7 in, Color Red, Disposable No, Features 10-Sided, Thickness 1 in, ESD Safe No, Antimicrobial No, FDA Compliant No, Color Coding System Yes, Lint Level Low Lint, Laundering Instructions Machine Washable, Mitt Shape Mitten
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLISTEN Dishwasher Machine Clnr, Liq, Btl, 12oz, PK6 (DM06N)
- CLARKE Walk Behind Floor Scrubber, 3.5 gal. (CLARKE380B)
- PIG Absorbent Roll, 13 gal, 24 in x 75 ft, Universal, Yellow, Polypropylene (MAT607-81)
- GENUINE JOE Lotion Soap - 1 Gallon - Pleasant Scent, 4PK (GJO03109CT)
- TOUGH GUY Cleaning Mitt, Microfiber (6PVX7)
- TOUGH GUY Overhead Duster, Poly, Cotton, 54"L (1MYF6)
- TOUGH GUY Cleaning Mitt, Microfiber (6PVX5)
- TOUGH GUY Microfiber Dusters, Microfiber, 26"L (2ZPD8)
- TOUGH GUY Duster with Folding Handle, 15-1/2"L (2ZPD9)
- TOUGH GUY Sleeve, Microfiber (1MYE3)
- GORDON BRUSH 11" 100% Thunderon® Shoe Handle Brush (900183TL)
- Tough Guy Dusters