Shop All Degreasers
Tough Guy
Cleaner/Degreaser, 0.5 Gal Bottle, Liquid, Pink
Mfr # 55JF68
Zoro # G1431842
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 0.5 Gal
- Cleaner Form Liquid
- Fragrance Pleasantly Fresh
- Recommended Dilution 1:25
Product Information
- Brand Tough Guy
- MFR # 55JF68
- Zoro # G1431842
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 0.5 Gal |
Cleaner Container Size | 0.5 gal |
Details
Item | Cleaner/Degreaser |
Container Type | Bottle |
Cleaner Form | Liquid |
Fragrance | Pleasantly Fresh |
Recommended Dilution | 1:25 |
Color | Pink |
Primary Chemical | None |
Standards | TSCA |
Chemical No. | 2L |
VOC Content | 0% |
Cleaner Chemical Product Grouping | All Purpose Cleaners |
pH | 6.5 to 7.5 |
Cleaner Container Type | Bottle |
Chemical Label Number | 2L |
pH Level | 7.5 |
pH Value | Neutral |
Properties | Nonflammable |
Surfaces for Use On | Hard Nonporous Surfaces |
Product Label | All Purpose Degreaser |
EPA Registered | No |
Description
All Purpose Degreaser, Chemical Series Tough Guy(R), Cleaner Form Liquid, Container Size 0.5 gal, Container Type Bottle, pH Level 7.5, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:25, Concentrated, EPA Registered No, Properties Nonflammable, VOC Content 0 Percent, Fragrance Fresh, Standards TSCA, Surfaces for Use On Hard Nonporous Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Roll, Double Recreped (DRC), 750 Wipes, 13 1/2 in x 12 1/2 in (05007)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Gray, Open Top, Plastic (FG863292GRAY)
- ZONE REPELLANTS Zone Defense Surface Cleaner 70% Alcohol 32oz 6/cs (107-32S)
- ANGEL SOFT Angl Sft Toilet Paper12R (79397)
- TOUGH GUY Degreaser, 55 Gal Drum, Liquid, Purple (49NW18)
- TOUGH GUY Fryer Cleaner, 8 Oz Pail, Powder, White, 18 PK (11U477)
- TOUGH GUY Multi-Purpose Cleaner/Degreaser, 0.5 Gal Bottle, Liquid, Red, Orange (55JF69)
- TOUGH GUY Heavy Duty Cleaner/Degreaser, 1 Gal Jug, Liquid, Purple (36MV83)
- TOUGH GUY Degreaser, 1 Gal Jug, Liquid, Purple (49NW13)
- TOUGH GUY Degreaser, 5 Gal Pail, Liquid, Purple (49NW16)
- WECHEM Heavy Duty Cleaning Solvent, 5 Gal Pail, Liquid, Clear, Colorless to Yellowish (S1005)
- Tough Guy Degreasers