Shop All Smoking Receptacles & Shelters
Tough Guy
Cigarette Receptacle, 1/4 gal., Silver
Mfr # 12V179
Zoro # G4270865
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Free-Standing
- Capacity 1/4 gal
- Height 41 in
- Width 14 1/2 in
- Base Dia. 14 1/2 in
Product Information
- Brand Tough Guy
- MFR # 12V179
- Zoro # G4270865
- UPC # 190735684757
- Country of Origin China
- Category Smoking Receptacles & Shelters
Dimensions
Height | 41 in |
Width | 14 1/2 in |
Base Dia. | 14 1/2 in |
Opening Size | 14-1/2 in |
Container Depth | 14 1/2 in |
Details
Container Mounting Style | Free-Standing |
Capacity | 1/4 gal |
Color | Silver |
Specific Container Material | Steel |
Finish | Powder Coated |
Includes | Key, Liner |
Material | Steel |
Number of Openings | 1 |
Item | Cigarette Receptacle |
Top Design | Flat Top |
Container Shape | Round |
Container Product Grouping | Cigarette Receptacle |
Material Grouping | Metal |
Description
Cigarette Receptacle, Free-Standing, Silver, 1/4 gal, Height 41 in, Width 14 1/2 in, Base Dia. 14 1/2 in, Container Depth 14 1/2 in, Metal, Steel, Powder Coated, Round, Number of Openings 1, Opening Size 14-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 20 ft x 30 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-20x30)
- ILC Replacement for Fisher Price Gmf65 Barbie Dream Camper Shelf FOR Barbie Camper Frc29 (pink) (GMF65 BARBIE DREAM CAMPER SHELF FOR BARBIE CAMPER)
- MTD Gear Assembly - Forw (917-0059B)
- SULLIVANS Assorted Ceramic 16 in. H Snail Planter, 3PK (ACE170)
- TOUGH GUY Cigarette Receptacle, 1/4 gal., Black (12V178)
- TOUGH GUY Ash Tray, 1/4 gal., Gray (4451-90)
- TOUGH GUY Cigarette Receptacle, 4-1/2 gal., Charcoal (45NY52)
- TOUGH GUY Wall Urn Ash Tray, SS (1ECK8)
- TOUGH GUY Cigarette Receptacle, 4-1/2 gal., Black (45NY55)
- TOUGH GUY Cigarette Receptacle, 4-1/2 gal., Black (45NY56)
- SAKRETE Ash Tray Sand (Off White) - 50 lb. Pail (120016)
- Tough Guy Smoking Receptacles & Shelters