Shop All Vacuum Filters
Tough Guy
Cartridge Filter, HEPA, Pleated Filter
Mfr # 48ZD75
Zoro # G4314217
original price:
$17.33
30% off
new price: $12.09
/ea
$12.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Upright Vacuum
- Reusable Non-reusable
- Filter Product Grouping Cartridge Filter
- Material Polyester
- Fits Vacuum Brand Eureka
Product Information
- Brand Tough Guy
- MFR # 48ZD75
- Zoro # G4314217
- Country of Origin China
- Category Vacuum Filters
Dimensions
Length | 9" |
Width | 3-1/2" |
Height | 5 1/2 in |
Width/Diameter | 3 3/4 in |
Details
For Vacuum Type | Upright Vacuum |
Reusable | Non-reusable |
Filter Product Grouping | Cartridge Filter |
Material | Polyester |
Fits Vacuum Brand | Eureka |
Bag Type | HEPA |
Fits Vacuum Models | DCF-3 5700 5800 621364 |
Filter Type | Pleated Filter |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Cloth |
Item | Cartridge Filter |
Efficiency | High Efficient Filter |
For Use With | Eureka DCF3 Dust Cup Mfr. No. 61825, 62136A |
Filter Reusability | Non-Reusable |
Description
Cartridge Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Eureka, Fits Vacuum Models DCF-3 5700 5800 621364, Filter Pickup Type Dry, Filtration Type Standard, Filter Material Cloth, Filter Reusability Non-Reusable, Height 5 1/2 in, Width/Diameter 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Single Hole Deck Mount Electronic Sensor Soap Dispenser in Matte Black (2099-MB)
- SCOTCH-BRITE Dishwand Refills, 2-1/5"x2-9/10", Green, PK 14 (MMM4817RSCCT)
- PROTEAM 11" Crevice Tool (100107PT)
- BRADY Absorbent Roll, 49 gal, 30 in x 150 ft, Oil-Based Liquids, White, Polypropylene (OP30)
- TOUGH GUY Cartridge Filter, HEPA, Cartridge Filter (11C834)
- TOUGH GUY Cassette Filter, HEPA, Pleated Filter (48ZD81)
- TOUGH GUY Cartridge Filter, Pleated Paper Media, Sweeper Filter (10E709)
- TOUGH GUY Cartridge Filter, Cellulose, Cartridge Filter, I.D 4-23/64", O.D 6-29/32" (6XMZ7)
- TOUGH GUY Cassette Filter, Spunbond, Washable Panel Sweeper Filter (6XMY9)
- TOUGH GUY Dome Filter, HEPA, Pleated Filter (48ZD80)
- TENNANT Disc Filter, Foam, Foam Filter (180626)
- Tough Guy Vacuum Filters