Shop All Floor Machine Pads
This Product is Discontinued
Tough Guy
Carpet Bonnet, 15 In., Blue (Discontinued)
Mfr # 1MEE8
Zoro # G2983531
This Product is Discontinued
Key Features
- Floor Application Carpet Cleaning
- Floor Machine Pads Color Family Blue
- Floor Pad Size 15 in
- Pad/Brush Shape Round
- Size 15"
Product Information
- Brand Tough Guy
- MFR # 1MEE8
- Zoro # G2983531
- UPC # 190735687970
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 15 in |
Size | 15" |
Machine Size | 17 in or 18 in |
Block Size | 15 in |
Details
Floor Application | Carpet Cleaning |
Floor Machine Pads Color Family | Blue |
Pad/Brush Shape | Round |
Item | Carpet Bonnet |
Sub-Category | Carpet Bonnets |
Color | Blue |
Color Family | Blue |
Description
Carpet Bonnet, Color Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.