Shop All Air Freshener Refills
Tough Guy
Canister Spray Refill, Orchard
Mfr # 2ZXG5
Zoro # G1527057
Sold in multiples of 12 for $71.88
$71.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Product Series Tough Guy
- Length 4 3/4 in
- Cleaner Container Size 2.6 oz
- Cleaner Form Liquid
Product Information
- Brand Tough Guy
- MFR # 2ZXG5
- Zoro # G1527057
- UPC # 190735699102
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Length | 4 3/4 in |
Cleaner Container Size | 2.6 oz |
Refill Size | 2.6 oz. |
Height | 1 3/4 in |
Width | 1 3/4 in |
Container Size | 2.6 oz |
Description
Air Freshener Refill, Liquid, Fragrance Orchard, Aerosol Spray, 2.6 oz, Product Series Tough Guy, Refill Life 30 day, NSF Rating Not Rated, Coverage 950 cu ft, Black; Purple; White, Compatible Grainger Part Number 2ZXG1, Compatible Mfg. Model Number 2ZXG1, Biodegradable No, VOC Content 26 Percent, Flash Point 132 Degrees F, Length 4 3/4 in, Width 1 3/4 in, Height 1 3/4 in, Net Weight 73.71 g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Side Press Mop Bucket and Wringer, Yellow (RCP7480YEL)
- TOUGH GUY 1 in Tube Wet Mop, 10 oz Dry Wt, Slide On Connection, Looped-End, Blue, Microfiber (6PVZ4)
- BOARDWALK 24 in Sweep Face Broom Heads, Maroon (BWK20324)
- HTI Nylon Bristle Toothbrush - Plastic Handle W/ Grips (NTB-1)
- TOUGH GUY Canister Refill Variety Pack, PK6 (2ZXG8)
- TOUGH GUY Canister Spray Refill, Mango (2ZXG7)
- TOUGH GUY Canister Spray Refill, Linen (2ZXG2)
- TOUGH GUY Replacement Cover, Spiced Apple, PK2 (11U429)
- TOUGH GUY Canister Refill Variety Pack, PK6 (2ZXC6)
- TOUGH GUY Canister Spray Refill, Mango (2ZXF2)
- TIMEMIST Air Freshener Refill, Cinnamon, 6.6 oz Multi, PK 12 (TMS1042746CT)
- Tough Guy Air Freshener Refills