Shop All Air Freshener Refills
Tough Guy
Canister Spray Refill, Mango
Mfr # 2ZXF8
Zoro # G3489857
product price: $8.55
/ea
Sold in multiples of 12 for $102.60
$102.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Product Series Tough Guy 3000
- Length 2 1/2 in
- Width 2 1/2 in
- For Use With 2ZXA9
Product Information
- Brand Tough Guy
- MFR # 2ZXF8
- Zoro # G3489857
- UPC # 190735699058
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Length | 2 1/2 in |
Width | 2 1/2 in |
Height | 5 3/4 in |
Refill Size | 7 oz. |
Cleaner Container Size | 7 oz |
Container Size | 7 oz |
Description
Air Freshener Refill, Liquid, Fragrance Mango, Aerosol Spray, 7 oz, Product Series Tough Guy 3000, Refill Life 30 day, NSF Rating Not Rated, Coverage 950 cu ft, Black; Purple; White, Compatible Grainger Part Number 2ZXA9, Compatible Mfg. Model Number 2ZXA9, Biodegradable No, VOC Content 26 Percent, Flash Point 132 Degrees F, Length 2 1/2 in, Width 2 1/2 in, Height 5 3/4 in, Net Weight 198.45 g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES Pad Driver for 17in Floor Machine (605124)
- WEBSTER 33 gal Trash Bags, M, 0.43 mil (11 Micron), Natural, 100 PK (WBIWHD3339)
- DIVERSEY Virex II 256 Empty Spray Bottle, 32 oz, Clear, PK12 (D03916)
- GOJO TFX Dispenser, Touch-Free, 1200mL, Dove Gray (2740-12)
- TOUGH GUY Canister Spray Refill, Linen (2ZXF3)
- TOUGH GUY Canister Spray Refill, Citrus (2ZXF4)
- TOUGH GUY Canister Refill Variety Pack, PK6 (2ZXF9)
- TOUGH GUY Solid Air Freshnr Rfil, Mango, PK10 (36WE45)
- TOUGH GUY Canister Spray Refill, Bouquet (2ZXC4)
- TOUGH GUY Replacement Cover, Spiced Apple, PK2 (11U429)
- F MATIC Twist Tropical Paradise Refill, 48PK (DRSHP-TW900)
- Tough Guy Air Freshener Refills