Shop All Air Freshener Refills
Tough Guy
Canister Spray Refill, Mango
Mfr # 2ZXF2
Zoro # G0405237
Sold in multiples of 12 for $119.88
$119.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Product Series Tough Guy 9000
- Refill Size 7 oz.
- Length 2 1/2 in
- For Use With 2ZXA9, 2ZXC1
Product Information
- Brand Tough Guy
- MFR # 2ZXF2
- Zoro # G0405237
- UPC # 190735698990
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Refill Size | 7 oz. |
Length | 2 1/2 in |
Width | 2 1/2 in |
Height | 5 3/4 in |
Cleaner Container Size | 7 oz |
Container Size | 7 oz |
Description
Air Freshener Refill, Liquid, Fragrance Mango, Aerosol Spray, 7 oz, Product Series Tough Guy 9000, Refill Life 90 day, NSF Rating Not Rated, Coverage 950 cu ft, Black; Purple; White, Compatible Grainger Part Number 2ZXA9, 2ZXC1, Compatible Mfg. Model Number 2ZXA9, 2ZXC1, Biodegradable No, VOC Content 26 Percent, Flash Point 132 Degrees F, Length 2 1/2 in, Width 2 1/2 in, Height 5 3/4 in, Net Weight 198.45 g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISTY Toilet Bowl Cleaner, 32 oz., White, PK12 (1038799)
- UNGER ErgoTec Hard Squeegee Rubber 3 Foot Strip (001-05-37)
- SCOTCH-BRITE Metal Scrubbing Pads, 2 1/2" x 2 3/4", Stainless Steel, Silver, PK24 (214C)
- WEILER 4-7/8" Double Spiral Flue Brush .012 Steel (44159)
- TOUGH GUY Canister Spray Refill, Linen (2ZXC2)
- TOUGH GUY Canister Spray Refill, Citrus (2ZXC3)
- TOUGH GUY Canister Refill Variety Pack, PK6 (2ZXC6)
- TOUGH GUY Canister Spray Refill, Citrus (2ZXF4)
- TOUGH GUY Canister Refill Variety Pack, PK6 (2ZXG8)
- TOUGH GUY Solid Air Freshnr Rfil, Cucmbr Melon, PK10 (36WE48)
- EKCOS INNOVATIONS Fresh Drop Multi-Use Air Freshener Insert Orange/Citrus, PK6 (FDI-13C-6)
- Tough Guy Air Freshener Refills