Shop All Air Freshener Refills
Tough Guy
Canister Spray Refill, Citrus
Mfr # 2ZXC3
Zoro # G1633642
product price: $10.25
/ea
Sold in multiples of 12 for $123.00
$123.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Product Series Tough Guy 9000
- Coverage 950 cu ft
- Cleaner Container Size 7 oz
- Length 2 1/2 in
Product Information
- Brand Tough Guy
- MFR # 2ZXC3
- Zoro # G1633642
- UPC # 190735698860
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Cleaner Container Size | 7 oz |
Length | 2 1/2 in |
Height | 5 3/4 in |
Refill Size | 7 oz. |
Width | 2 1/2 in |
Container Size | 7 oz |
Description
Air Freshener Refill, Liquid, Fragrance Citrus, Aerosol Spray, 7 oz, Product Series Tough Guy 9000, Refill Life 90 day, NSF Rating Not Rated, Coverage 950 cu ft, Black; Purple; White, Compatible Grainger Part Number 2ZXA9, 2ZXC1, Compatible Mfg. Model Number 2ZXA9, 2ZXC1, Biodegradable No, VOC Content 26 Percent, Flash Point 132 Degrees F, Length 2 1/2 in, Width 2 1/2 in, Height 5 3/4 in, Net Weight 198.45 g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL 2 L Personal Soaps 4 PK (HAB2LT)
- LYSOL HeavyDuty Bathroom Cleaner PK 4 (36241-94201)
- MALISH Brush Head, Broiler , Coarse (SSGBB011 (FMP LOGO))
- ZORO SELECT Pipe Cleaning Brush, Silver, Plastic (34A497)
- TOUGH GUY Canister Refill Variety Pack, PK6 (2ZXC6)
- TOUGH GUY Canister Spray Refill, Bouquet (2ZXC4)
- TOUGH GUY Canister Spray Refill, Mango (2ZXF2)
- TOUGH GUY Canister Spray Refill, Orchard (2ZXG5)
- TOUGH GUY Canister Refill Variety Pack, PK6 (2ZXG8)
- TOUGH GUY Canister Spray Refill, Linen (2ZXF3)
- KIMBERLY-CLARK PROFESSIONAL Air Fresh Refill Summer Fresh Auto Release Refills 6/Cs (12370)
- Tough Guy Air Freshener Refills