Shop All Floor Machine Pads
Tough Guy
Burnishing Pad, White, Size 20", Round, PK5
Mfr # 402W55
Zoro # G0741050
product price: $55.75
/pk 5, $11.15/ea
$55.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family White
- Floor Pad Size 20 in
- Pad/Brush Shape Round
- Material Natural/Polyester Fiber
Product Information
- Brand Tough Guy
- MFR # 402W55
- Zoro # G0741050
- UPC # 50638060072016
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 20 in |
Size | 20" |
Pad/Brush Size | 20 in |
Diameter | 20 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | White |
Pad/Brush Shape | Round |
Material | Natural/Polyester Fiber |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Sub-Category | Burnishing Pads |
Color | White |
Center Hole | 3 3/4 in |
Shape | Round |
Color Family | White |
Features | Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat |
Application | Buffing, Burnishing, Polishing |
Speed - Maximum | 3,000 RPM |
Product Type | Burnishing Pad |
Speed - Minimum | 1,500 RPM |
Description
Burnishing Pad, Color White, Diameter 20 in, Material Natural/Polyester Fiber, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 20 in, Shape Round, Speed - Maximum 3,000 RPM, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Buffing, Burnishing, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADES PRO Select Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (H084)
- DIAL INDUSTRIES Can Crusher Aluminum (M-92)
- GOO GONE Citrus Adhesive Remover, 1 gal. Jug, Unscented (2085)
- ZEP 16oz Laundry Pre-Treat (156112)
- TOUGH GUY Sanding Rotary Brush, 16 or 17 In Machine (1MEK8)
- TOUGH GUY Stripping Pad, Size 12" x 18", Maroon, PK10 (453T19)
- TOUGH GUY Scrubbing Rotary Brush, 15 In. Machine (1MEP3)
- TOUGH GUY Cleaning Pad, Blue, Size 14", Round, PK5 (402W08)
- TOUGH GUY Cleaning Pad, Blue, Size 11", Round, PK5 (402W05)
- TOUGH GUY Floor Pad, 20 In, White, PK5 (6DNA8)
- 3M 3M„¢ Eraser„¢ 20" Burnishing Pad, Pink, 5 Per Case (70070917375)
- Tough Guy Floor Machine Pads