Shop All Floor Machine Pads
Tough Guy
Burnishing Pad, White, Size 19", Round, PK5
Mfr # 402W54
Zoro # G0741041
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family White
- Floor Pad Size 19 in
- Pad/Brush Shape Round
- Material Natural/Polyester Fiber
Product Information
- Brand Tough Guy
- MFR # 402W54
- Zoro # G0741041
- UPC # 50048011349430
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 19 in |
Size | 19" |
Pad/Brush Size | 19 in |
Diameter | 19 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | White |
Pad/Brush Shape | Round |
Material | Natural/Polyester Fiber |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Sub-Category | Burnishing Pads |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Color | White |
Shape | Round |
Center Hole | 3 3/4 in |
Color Family | White |
Features | Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat |
Application | Buffing, Burnishing, Polishing |
Product Type | Burnishing Pad |
Speed - Minimum | 1,500 RPM |
Speed - Maximum | 3,000 RPM |
Description
Burnishing Pad, Color White, Diameter 19 in, Material Natural/Polyester Fiber, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 19 in, Shape Round, Speed - Maximum 3,000 RPM, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Buffing, Burnishing, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Dry Wipes Towels & Wipes, 870 Sheets, White (41600)
- WARNER SS Stripper Brush, Soft Grip, 12PK (3410493)
- RUBBERMAID COMMERCIAL 40 gal Square Trash Can, Gray, 27 in Dia, Open Top, LLDPE (FG353600GRAY)
- CLOROX Clorox CLO78902 13 Gal OdorShield Drawstring Trash Bags (CLO78902)
- TOUGH GUY Scrubbing Pad, Green, Size 11", Round, PK5 (402W26)
- TOUGH GUY Buffing Pad, Red, Size 11", Round, PK5 (402W35)
- TOUGH GUY Buffing Pad, White, Size 16", Round, PK5 (402V95)
- TOUGH GUY Buffing Pad, Red, Size 17", Round, PK5 (402W38)
- TOUGH GUY Burnishing Pad, Tan, Size 20", Round, PK5 (402V91)
- TOUGH GUY Buff Pad, White, Size 20", Round, PK5 (402W52)
- BOARDWALK Buffing Floor Pads, 18" Diameter, Red, PK5 (BWK4018RED)
- Tough Guy Floor Machine Pads