Shop All Floor Machine Pads
Tough Guy
Burnishing Pad, Tan, Size 21", Round, PK5
Mfr # 402V92
Zoro # G0740673
product price: $56.39
/pk 5, $11.28/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Brown
- Floor Pad Size 21 in
- Pad/Brush Shape Round
- Material Polyester
Product Information
- Brand Tough Guy
- MFR # 402V92
- Zoro # G0740673
- UPC # 50638060072085
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 21 in |
Size | 21" |
Pad/Brush Size | 21 in |
Diameter | 21 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Center Hole | 3 3/4 in |
Sub-Category | Burnishing Pads |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Color | Tan |
Shape | Round |
Color Family | Brown |
Features | Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat |
Application | Buffing, Burnishing, Polishing |
Speed - Maximum | 3,000 RPM |
Speed - Minimum | 1,500 RPM |
Product Type | Burnishing Pad |
Description
Burnishing Pad, Color Tan, Diameter 21 in, Material Polyester, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 21 in, Shape Round, Speed - Maximum 3,000 RPM, Application Buffing, Burnishing, Polishing, Features Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE 1 Gal. Deck Wash (727G1)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Orange (10117)
- DIVERSEY Conditioner, 0.5 oz., PK180 (990685)
- ZORO SELECT Drawstring Polyester Laundry Bag Blue (GP245111)
- TOUGH GUY Scrubbing Pad, Green, Size 14", Round, PK5 (402W22)
- TOUGH GUY Burnishing Pad, Aqua, Size 27", Round, PK5 (402V83)
- TOUGH GUY Stripping Pad, Size 12" x 18", Maroon, PK10 (453T19)
- TOUGH GUY Burnishing Pad, Aqua, Size 17", Round, PK5 (402V78)
- TOUGH GUY Burnishing Pad, White, Size 20", Round, PK5 (402W55)
- TOUGH GUY Floor Pad, 13 In, White, PK5 (6DNA6)
- PREMIERE PADS Premiere Pads 14" Buffing Pad, Red, 5 Per Case (BWK4014RED)
- Tough Guy Floor Machine Pads