Shop All Floor Machine Pads
Tough Guy
Burnishing Pad, Aqua, Size 21", Round, PK5
Mfr # 402V81
Zoro # G0740299
product price: $55.89
/pk 5, $11.18/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Blue
- Floor Pad Size 21 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Product Information
- Brand Tough Guy
- MFR # 402V81
- Zoro # G0740299
- UPC # 50048011349218
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 21 in |
Size | 21" |
Pad/Brush Size | 21 in |
Diameter | 21 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Blue |
Pad/Brush Shape | Round |
Material | Nylon/Polyester |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Color | Aqua |
Sub-Category | Burnishing Pads |
Center Hole | 3 3/4 in |
Shape | Round |
Color Family | Blue |
Application | Buffing, Burnishing, Polishing |
Features | Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat |
Product Type | Burnishing Pad |
Speed - Minimum | 1,500 RPM |
Speed - Maximum | 3,000 RPM |
Description
Burnishing Pad, Color Aqua, Diameter 21 in, Material Nylon/Polyester, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 21 in, Shape Round, Speed - Maximum 3,000 RPM, Application Buffing, Burnishing, Polishing, Features Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORMATIC Cormatic Paper Towels, White, 6 PK (GPC2930P)
- UNGER HydroPower Outlet Adapter Male Quick Connect (18481)
- AIR WICK Air Wick Refill, 6.17oz., 2/Pack, Apple Cinnamon/Red, PK 6 (RAC82680CT)
- ENVIROCIDE Cleaner and Disinfectant, 1 gal. Jug, Unscented (ME1G078300)
- TOUGH GUY Stripping Pad, Black, Size 20", Round, PK5 (402W04)
- TOUGH GUY Scrubbing Pad, Green, Size 16", Round, PK5 (402W29)
- TOUGH GUY Burnishing Pad, Tan, Size 27", Round, PK5 (402V94)
- TOUGH GUY Buffing Pad, Red, Size 11", Round, PK5 (402W35)
- TOUGH GUY Burnishing Pad, Aqua, Size 17", Round, PK5 (402V78)
- TOUGH GUY Burnish Pad, Tan, Size 15", Round, PK5 (402W42)
- 3M Buffing and Cleaning Pad, 20 In, 3 1/4 in Center Hole, Red, 5 Pack (5100)
- Tough Guy Floor Machine Pads