Shop All Floor Machine Pads
Tough Guy
Burnishing Pad, Aqua, Size 15", Round, PK5
Mfr # 402W34
Zoro # G0740761
original price:
$19.65
9% off
new price: $17.75
/pk 5, $3.55/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Blue
- Floor Pad Size 15 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Product Information
- Brand Tough Guy
- MFR # 402W34
- Zoro # G0740761
- UPC # 50638060072221
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 15 in |
Size | 15" |
Pad/Brush Size | 15 in |
Diameter | 15 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Blue |
Pad/Brush Shape | Round |
Material | Nylon/Polyester |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Color | Aqua |
Center Hole | 3 3/4 in |
Sub-Category | Burnishing Pads |
Shape | Round |
Color Family | Blue |
Features | Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat |
Application | Buffing, Burnishing, Polishing |
Speed - Maximum | 3,000 RPM |
Speed - Minimum | 1,500 RPM |
Product Type | Burnishing Pad |
Description
Burnishing Pad, Color Aqua, Diameter 15 in, Material Nylon/Polyester, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 15 in, Shape Round, Speed - Maximum 3,000 RPM, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Buffing, Burnishing, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Absorbent Pad, 15 in W x 18 in L, Absorbs 35 gal. Per Pkg, Oil-Only, White, Poly Bag, 200 Pack (WP-S)
- PURELL Healthcare Advanced Gel Hand Sanitizer, 1,200 mL, Clean Scent, For ES4 Dispensers, 2PK (5063-02)
- SPRAYWAY Granite and Marble Cleaner, 19 oz (SW702R)
- DIRT DEVIL VAC BELT STYLE 15 PK2 (3-SN0220-001)
- TOUGH GUY Scrubbing Pad, Green, Size 17", Round, PK5 (402W23)
- TOUGH GUY Buffing Pad, Red, Size 14", Round, PK5 (402W45)
- TOUGH GUY Burnishing Pad, Beige, Size 17", Round, PK5 (402W20)
- TOUGH GUY Buffing and Cleaning Pad, 20 In, 3 3/4 in Center Hole, Green, 5 Pack (402W24)
- TOUGH GUY Stripping Pad, Black, Size 15", Round, PK5 (402V98)
- TOUGH GUY Buff Pad, White, Size 15", Round, PK5 (402W49)
- 3M Burnishing Pad, 20 In, White, PK5 (3300)
- Tough Guy Floor Machine Pads