Shop All Floor Machine Pads
Tough Guy
Burnish Pad, Tan, Size 15", Round, PK5
Mfr # 402W42
Zoro # G0740883
original price:
$19.64
9% off
new price: $17.75
/pk 5, $3.55/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Brown
- Floor Pad Size 15 in
- Pad/Brush Shape Round
- Material Polyester
Product Information
- Brand Tough Guy
- MFR # 402W42
- Zoro # G0740883
- UPC # 50638060072252
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 15 in |
Size | 15" |
Pad/Brush Size | 15 in |
Diameter | 15 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Sub-Category | Burnishing Pads |
Color | Tan |
Center Hole | 3 3/4 in |
Shape | Round |
Color Family | Brown |
Application | Buffing, Burnishing, Polishing |
Features | Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat |
Product Type | Burnishing Pad |
Speed - Minimum | 1,500 RPM |
Speed - Maximum | 3,000 RPM |
Description
Burnishing Pad, Color Tan, Diameter 15 in, Material Polyester, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 15 in, Shape Round, Speed - Maximum 3,000 RPM, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Buffing, Burnishing, Polishing, Features Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Gum Rubber Refill for Squeegee, 36" (GG288)
- TOUGH GUY 1 in String Wet Mop, 32 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon (16W222)
- JANITIZED Vacuum Cleaner Bags, 100 PK (JAN-PTSCP6-2(10))
- MELTBLOWN TECHNOLOGIES Oil-Only Dimpled Absorbent Pads, Single Weight, 18in x 15in, White, 200/Bale (WDM200)
- TOUGH GUY Buff Pad, White, Size 24", Round, PK5 (402W61)
- TOUGH GUY Buff Pad, White, Size 11", Round, PK5 (402W47)
- TOUGH GUY Burnishing Pad, Aqua, Size 21", Round, PK5 (402V81)
- TOUGH GUY Stripping Pad, Size 17", Maroon, Round, PK10 (453T15)
- TOUGH GUY Cleaning Pad, Blue, Size 13", Round, PK5 (402W07)
- TOUGH GUY Buff Pad, White, Size 19", Round, PK5 (402W51)
- 3M 17 in. D Non-Woven Natural/Polyester Fiber Floor Polishing Pad Black (7300-17)
- Tough Guy Floor Machine Pads