Shop All Floor Machine Pads
Tough Guy
Buffing Pad, White, Size 16", Round, PK5
Mfr # 402V95
Zoro # G0740509
original price:
$17.68
3% off
new price: $17.05
/pk 5, $3.41/ea
$17.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family White
- Floor Pad Size 16 in
- Pad/Brush Shape Round
- Material Polyester
Product Information
- Brand Tough Guy
- MFR # 402V95
- Zoro # G0740509
- UPC # 50048011349126
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 16 in |
Size | 16" |
Pad/Brush Size | 16 in |
Diameter | 16 in |
Fits Machine Size | 16 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | White |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Buffing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary Floor Machine |
Color | White |
Center Hole | 3 3/4 in |
Shape | Round |
Sub-Category | Buffing Pads |
Color Family | White |
Features | Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat |
Application | Buffing, Burnishing, Polishing |
Product Type | Buffing Pad |
Speed - Minimum | 175 RPM |
Speed - Maximum | 600 RPM |
Description
Buffing Pad, Color White, Diameter 16 in, Material Polyester, Product Type Buffing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 16 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 16 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Buffing, Burnishing, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Lobby Dust Pan and Broom Set, Yellow (62506)
- SWIFFER Heavy Duty Dusters Starter Kit, 6 Handle with Two Disposable Dusters (PGC08109)
- FEIN Turbo Vac Dust Extractor, 1-3/8" Hose Dia., HEPA 151 cfm (TURBO II X AC HEPA)
- LYSOL Laundry Sanitizer, 41 oz Bottle, Liquid, Crisp Linen, 6 PK (19200-95871)
- TOUGH GUY Scrubbing Pad, Green, Size 19", Round, PK5 (402W30)
- TOUGH GUY Scrubbing Pad, Green, Size 11", Round, PK5 (402W26)
- TOUGH GUY Buff Pad, White, Size 15", Round, PK5 (402W49)
- TOUGH GUY Stripping Pad, Size 20", Maroon, Round, PK10 (453T18)
- TOUGH GUY Buff Pad, White, Size 24", Round, PK5 (402W61)
- TOUGH GUY Burnishing Pad, Aqua, Size 27", Round, PK5 (402V83)
- BOARDWALK Heavy-Duty Scrubbing Floor Pads, 18" Diameter, Green, PK5 (BWK4018GRE)
- Tough Guy Floor Machine Pads