Shop All Floor Machine Pads
Tough Guy
Buffing Pad, Red, Size 13", Round, PK5
Mfr # 402W36
Zoro # G0740859
product price: $28.45
/pk 5, $5.69/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Red
- Floor Pad Size 13 in
- Pad/Brush Shape Round
- Material Polyester
Product Information
- Brand Tough Guy
- MFR # 402W36
- Zoro # G0740859
- UPC # 50048011350085
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 13 in |
Size | 13" |
Pad/Brush Size | 13 in |
Diameter | 13 in |
Fits Machine Size | 13 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | Red |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Buffing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Shape | Round |
Sub-Category | Buffing Pads |
Center Hole | 3 3/4 in |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Color | Red |
Color Family | Red |
Features | Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat |
Application | Buffing, Burnishing, Polishing |
Product Type | Buffing Pad |
Speed - Minimum | 175 RPM |
Speed - Maximum | 600 RPM |
Description
Buffing Pad, Color Red, Diameter 13 in, Material Polyester, Product Type Buffing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 13 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 13 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Buffing, Burnishing, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER Paper Bag, Dry BP, 8-3/4x8-3/4x11-1/2, PK7 (401000BP)
- TOUGH GUY Floor Cleaner, Neutral, Jug, 1 gal, Concentrated, Floral (444N59)
- LIBMAN 2.4 in. W Hard Bristle 8 in. Plastic/Rubber Handle Kitchen Brush (1043)
- GOFER PARTS Replacment Squeegee For Factory Cat 250-1235L (GSQ1216X2)
- TOUGH GUY Buff Pad, White, Size 17", Round, PK5 (402W50)
- TOUGH GUY Stripping Pad, Size 14" x 28", Maroon, PK10 (453T22)
- TOUGH GUY Burnishing Pad, Aqua, Size 24", Round, PK5 (402V82)
- TOUGH GUY Floor Pad, 20 In, White, PK5 (6DNA8)
- TOUGH GUY Burnishing Pad, Aqua, Size 27", Round, PK5 (402V83)
- TOUGH GUY Scrubbing Pad, Green, Size 16", Round, PK5 (402W29)
- 3M Natural Blend 20 in. D Non-Woven Natural/Polyester Fiber Floor Polishing Pad White (3300-20)
- Tough Guy Floor Machine Pads