Shop All Spiral Tube Brushes
Tough Guy
Bottle Brush, 6 1/2 in Brush L
Mfr # 55FF77
Zoro # G9363162
original price:
$22.42
8% off
new price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 6 1/2 in
- Overall Length 16 in
- Handle Material Plastic
- Bristle Color Blue
- Trim Length 3 1/4 in
Product Information
- Brand Tough Guy
- MFR # 55FF77
- Zoro # G9363162
- UPC # 085404007329
- Country of Origin Mexico
- Category Spiral Tube Brushes
Dimensions
Brush Length | 6 1/2 in |
Overall Length | 16 in |
Trim Length | 3 1/4 in |
Handle Length | 9 1/2 in |
Brush Width | 3 1/4 in |
Head Width | 3 1/4 in |
Bristle Length | 3 1/4 in |
Details
Handle Material | Plastic |
Bristle Color | Blue |
Bristle Material | Polyester |
Item | Bottle Brush |
Chemical Resistant | Yes |
Handle Color | Blue |
Temperature Resistant | Yes |
Brush Type | Bottle Brush |
Handle Style | Straight |
Bristle Firmness | Medium |
Description
Bottle Brush, Bristle Firmness Medium, Handle Style Straight, Bristle Material Polyester, Handle Material Plastic, Brush Length 6 1/2 in, Handle Length 9 1/2 in, Head Width 3 1/4 in, Bristle Color Blue, Overall Length 16 in, Chemical Resistant Yes, Bristle Length 3 1/4 in, Brush Type Bottle Brush, Handle Color Blue, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Blast Media, Corn Cobb, Size 20/40, 40 lb. (526040Z-40)
- NORTON ABRASIVES Sheet, Blue, 135 ft L, 2 3/4" W (66261149561)
- 3M Polishing Wheel, Rubber, 1 in. dia. (45137)
- 3M Sanding Sheet, 11x9 In, 150 G, SC, PK250 (7000118315)
- TOUGH GUY Condenser, 1/2" Dia, 12 24 (F) Thread, L 6 (3HGR3)
- TOUGH GUY Condenser, Dia 5/8, 12 24 (F) Thread, L 6 (3HGR5)
- TOUGH GUY Condenser, Dia 9/16, 1/4-28(M) Thread, L 6 (3HHA4)
- TOUGH GUY Condenser, Dia 3/8, 8 32 (M) Thread, L 6 (3HHA1)
- TOUGH GUY Condenser, Dia 7/8, 12 24 (F) Thread, L 6 (3HGR9)
- TOUGH GUY Condenser, Dia 5/8", 12 24 (F) Thread, L 6 (3HGT9)
- WEILER 5/8" Power Tube Brush, .005" Steel Wire Fill, 2" Brush Length (21108)
- Tough Guy Spiral Tube Brushes