Shop All Bathroom Cleaners
Tough Guy
Automatic Bowl Cleaner, Blue, PK12
Mfr # 3EEF2
Zoro # G1215121
product price: $49.85
/pk 12, $4.15/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Automatic Toilet Bowl Cleaner
- Container Type Bottle
- Fragrance Unscented
- Cleaner Form Solid
- Primary Chemical None
Product Information
- Brand Tough Guy
- MFR # 3EEF2
- Zoro # G1215121
- UPC # 190735704516
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Cleaner Container Size | 9 oz |
Container Size | 9 oz |
Details
Cleaner Chemical Product Grouping | Automatic Toilet Bowl Cleaner |
Container Type | Bottle |
Item | Automatic Bowl Cleaner |
Fragrance | Unscented |
Cleaner Form | Solid |
Primary Chemical | None |
Item - Bathroom Cleaners | In-Tank Bowl Cleaner |
Cleaner Container Type | Bottle |
Recommended Dilution | Ready to Use |
Net Weight | 8.5 oz |
VOC Content | 0% |
Product Series | No Series |
Properties | Nonflammable |
Nonflammable | Yes |
Surfaces for Use On | Toilet Tank |
NSF Rating | Not Rated |
Features | Up to 900 Flushes per Each Container |
Description
Automatic Toilet Bowl Cleaner, Automatic Bowl Cleaner, Primary Chemical None, Surfaces for Use On Toilet Tank, Container Type Bottle, Container Size 9 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Solid, Product Series Tough Guy(R), VOC Content 0 Percent, Nonflammable Yes, NSF Rating Not Rated, Net Weight 8.5 oz, Features Up to 900 Flushes per Each Container, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 50 Lb. Box Premium Recycled Cotton Terry Cut Rags, White (670220)
- GENUINE JOE 45 gal Trash Bags, 0.6 mm, 250 PK (GJO02151)
- PULLMAN-HOLT Dust Brush, Plastic, 3" L (591158601)
- FRESH PRODUCTS Easy Fresh 2.0 Air Freshener, Cotton Blossom, 4.8 oz, PK12 (FRS EF12 CBL)
- TOUGH GUY Urinal Cleaner, 1 qt., Bottle, Bubble Gum (36MG05)
- TOUGH GUY Bathroom Cleaner, Size 1 qt., Ready to Use (2LEF6)
- TOUGH GUY Bathroom Cleaner, Fresh, Blue and Green (2LEF8)
- TOUGH GUY Toilet Bowl Cleaner, Bottle, 32 oz, Ready to Use, Floral Fragrance, 12 Pack (2LEF5)
- TOUGH GUY Toilet Bowl Cleaner, Bottle, 32 oz, Ready to Use, Mint Fragrance, 12 Pack (2LEF7)
- METHOD Spearmint Scent Antibacterial Toilet Bowl Cleaner 24 oz Liquid (01221)
- KABOOM Bathroom Cleaner, Foaming, 19 oz, PK8 (57037-00071)
- Tough Guy Bathroom Cleaners