Shop All Air Fresheners & Odor Eliminators
Tough Guy
Air Freshener, Size 55 gal., Mulberry
Mfr # 18E915
Zoro # G9828874
product price: $1,933.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,933.99
Free 30-Day Returns
Key Features
- Fragrance Mulberry
- Color Blue
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Cleaner Container Size 55 gal
Product Information
- Brand Tough Guy
- MFR # 18E915
- Zoro # G9828874
- UPC # 190735686881
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 55 gal |
Degreaser Container Size | 55 gal. |
Size | 55 gal. |
Container Size | 55 gal |
Details
Fragrance | Mulberry |
Color | Blue |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Drum |
Cleaner Chemical Product Grouping | Air Fresheners |
RTU Yield per Container | 14080 gal. |
Primary Chemical | None |
Container Type | Drum |
Item | Air Freshener |
Item - Surface and Air Deodorants | Air Freshener |
Degreaser Container Type | Drum |
Surfaces for Use On | Air |
NSF Rating | Not Rated |
Air Freshener Form | Liquid |
Biodegradable | Yes |
VOC Content | 50% |
Description
Air Freshener, Air Fresheners, Fragrance Mulberry, Container Type Drum, Container Size 55 gal, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Blue, Air, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, NSF Rating Not Rated, VOC Content 50 Percent
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR PERFORMANCE Allstar Performance ALL78203 8 oz No.3 Novus Plastic Cleaner (ALL78203)
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, Black, Plastic (53057)
- ENPAC Sorbents, 4 gal., Oil, Black, White, Yellow, PVC (5680-YE)
- EXAIR Reversible Drum Vac System, 55 gal., 1-1/2" Hose Dia., 19 scfm (6196)
- TOUGH GUY Air Freshener, Cucumber Melon, 10 oz. (2DBZ9)
- TOUGH GUY Deodorizer, Bubblegum, Size 55 gal. (18E887)
- TOUGH GUY Toilet Deodorizer, Jug, 6 Gal, Ready To Use Liquid, Cherry Fragrance (18E878)
- TOUGH GUY Air Freshener, Spiced Apple, PK6 (220321)
- TOUGH GUY Air Freshener, Size 32 oz., Cherry (18E908)
- TOUGH GUY Deodorizer, Size 70g, PK40 (18E904)
- DYMON Air Freshener, Vanilla, 10 oz., PK12 (70720)
- Tough Guy Air Fresheners & Odor Eliminators