Shop All Air Freshener Dispensers
Tough Guy
Air Freshener Dis, Spiced Apple, PK2
Mfr # 11U431
Zoro # G4341084
product price: $62.89
/pk 2, $31.45/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Mounting Wall
- Coverage 2500 cu ft
- Dispenser Type Continuous
- Refill Type Scented Cover
- Dispensing Method Fan
Product Information
- Brand Tough Guy
- MFR # 11U431
- Zoro # G4341084
- UPC # 190735684085
- Country of Origin United States
- Category Air Freshener Dispensers
Dimensions
Width | 4 1/2 in |
Length | 4 1/2 in |
Height | 4 1/2 in |
Battery Size | C |
Depth | 1 5/8 in |
Description
Air Freshener Dispenser Kit, Continuous, White, Cleaner Chemical Product Grouping Air Freshener Dispenser with Refill, Tough Guy, Dispenser Mounting Wall, Refill Type Scented Cover, Coverage 2500 cu ft, Scent Release Settings Continuous, Dispensing Method Fan, Compatible Mfg. Model Number 11U428, 11U429, 36WE43, 36WE44, Compatible Grainger Part Number 11U428, 11U429, 36WE43, 36WE44, Dispenser Includes Dispenser/Refill Combos, Fragrance Spiced Apple, Refill Life 30 day, Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill, 2 PK (5077-02)
- DELTA Zura Tissue Holder (774500-SS)
- SC JOHNSON Kresto Heavy-Duty XL Hand Wipes, White/Red, Canister, Polypropylene, Hand; Skin, 10" x 12", Cherry (SJNKCW130WCT)
- RUBBERMAID COMMERCIAL 12 gal Rectangular Trash Can, Beige, 16 1/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614400BEIG)
- TOUGH GUY Air Freshener Dis, Mango, PK2 (11U430)
- TOUGH GUY Metered AirFreshener Dispenser, 8-3/16inH (40CA23)
- TOUGH GUY Air Freshener Dispenser, White (220322)
- TOUGH GUY Air Freshener Dis, Cucumber Melon, PK2 (36WE42)
- TOUGH GUY Programmable Dispenser, White (2ZXC1)
- TOUGH GUY Metered Air Freshener Dispenser, White (40CA24)
- F MATIC Gloss Mini Passive Air Dispenser, White, 12PK (F1-100W-N)
- Tough Guy Air Freshener Dispensers