Shop All Access Doors
Tough Guy
Access Door, Standard, Stainless, 10x10In
Mfr # 2VE82
Zoro # G2945363
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 10 in
- Door Width 10 in
- Material 16 ga Stainless Steel
- Rough Opening Height 10 3/8 in
- Rough Opening Width 10 3/8 in
Product Information
- Brand Tough Guy
- MFR # 2VE82
- Zoro # G2945363
- UPC # 190735696798
- Country of Origin Canada
- Category Access Doors
Dimensions
Door Height | 10 in |
Door Width | 10 in |
Rough Opening Height | 10 3/8 in |
Rough Opening Width | 10 3/8 in |
Mounting Hole Size | 8 Holes Diameter 1/4 in |
Details
Material | 16 ga Stainless Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | Brush 304 #4 Finish |
Access Door Installation | Wall or Ceiling |
Hinge Type | Hidden Pin |
Closure Type | Screwdriver Operated Cam Latch |
Item | Access Door |
Features | Quick and Easy Installation |
Insulated / Uninsulated | Uninsulated |
Description
Access Door, Flush Mount, Uninsulated, Material 16 ga Stainless Steel, Access Door Installation Wall or Ceiling, Door Height 10 in, Door Width 10 in, Rough Opening Height 10 3/8 in, Rough Opening Width 10 3/8 in, Closure Type Screwdriver Operated Cam Latch, Hinge Type Hidden Pin, Mounting Hole Size 8 Holes Diameter 1/4 in, Finish Brush 304 #4 Finish, Features Quick and Easy Installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (ND10S ATH 626)
- DELTANA Baseboard Door Bumper, Solid Brass Bright Chrome 4" (BDS425U26)
- PFISTER Pfister O-Ring #117 (950-8800)
- ELESA Polyamide, for cylindrical head screws, M.443/150-CH-C9 (M.443-CH)
- TOUGH GUY Access Door, Standard, 16x24In (2VE84)
- TOUGH GUY Access Door, Acoustical, Recessed, 12x12In (16M221)
- TOUGH GUY Access Door, Fire Rated, 8x8In (16M205)
- TOUGH GUY Access Door, Insulated, Alum, 24x24In (2VE93)
- TOUGH GUY Access Door, Standard, 14x14In (5YL95)
- TOUGH GUY Access Door, Fire Rated, Uninsulated, 8x8In (16M215)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2430)
- Tough Guy Access Doors