Shop All Access Doors
Tough Guy
Access Door, Insulated, Alum, 18x18In
Mfr # 2VE92
Zoro # G3106993
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Door Height 18 in
- Door Width 18 in
- Material 0.064 in Aluminum
- Rough Opening Height 18 1/4 in
- Rough Opening Width 18 1/4 in
Product Information
- Brand Tough Guy
- MFR # 2VE92
- Zoro # G3106993
- UPC # 190735696897
- Country of Origin Canada
- Category Access Doors
Dimensions
Door Height | 18 in |
Door Width | 18 in |
Rough Opening Height | 18 1/4 in |
Rough Opening Width | 18 1/4 in |
Mounting Hole Size | 8 Holes Diameter 1/4 in |
Details
Material | 0.064 in Aluminum |
Flush Mount/Recessed Mount | Flush Mount |
Finish | White Powder Coated Primer |
Access Door Installation | Wall or Ceiling |
Hinge Type | Piano |
Closure Type | Cylinder Lock and Key |
Features | Corrosion Resistant All Aluminum Construction |
Insulated / Uninsulated | Insulated |
Item | Access Door |
Description
Access Door, Flush Mount, Insulated, Material 0.064 in Aluminum, Access Door Installation Wall or Ceiling, Door Height 18 in, Door Width 18 in, Rough Opening Height 18 1/4 in, Rough Opening Width 18 1/4 in, Closure Type Cylinder Lock and Key, Hinge Type Piano, Mounting Hole Size 8 Holes Diameter 1/4 in, Finish White Powder Coated Primer, Features Corrosion Resistant All Aluminum Construction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Haydon 1-3/4 in Cabinet Knob Satin Brass Finish (86698US4)
- SARGENT 25UOEN Universal Arm for 351; 281; and 1431 Series Sprayed Aluminum Enamel (25UOEN)
- ZORO SELECT Torsion Spring, 180 Deg, 0.224OD, PK6 (3HPE3)
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Blk, PK45 (FP51910031)
- TOUGH GUY Access Door, Insulated, Alum, 12x12In (2VE90)
- TOUGH GUY Access Door, Flush, Fire Rated, 12x12In (5YL98)
- TOUGH GUY Access Door, Fire Rated, Uninsulated, 8x8In (16M215)
- TOUGH GUY Access Door, Standard, 24x24In (5YL97)
- TOUGH GUY Access Door, FireRatedUninsulated, 12x12In (16M216)
- TOUGH GUY Access Door, Aesthetic, 24x24In (16M214)
- BILCO CO Bilco® S-20VM Galvanized Roof Hatch for Curb Installation - 36"x30" (S-20VM)
- Tough Guy Doors