Shop All Access Doors
Tough Guy
Access Door, Flush, Fire Rated, 16x16In
Mfr # 5YL99
Zoro # G1977787
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 16 in
- Door Width 16 in
- Material 20 ga Galvanized Steel Door; 16 ga Cold Rolled Steel Frame
- Rough Opening Height 16 1/4 in
- Rough Opening Width 16 1/4 in
Product Information
- Brand Tough Guy
- MFR # 5YL99
- Zoro # G1977787
- UPC # 190735714379
- Country of Origin Canada
- Category Access Doors
Dimensions
Door Height | 16 in |
Door Width | 16 in |
Rough Opening Height | 16 1/4 in |
Rough Opening Width | 16 1/4 in |
Mounting Hole Size | 8 Holes Diameter 1/4 in |
Details
Material | 20 ga Galvanized Steel Door; 16 ga Cold Rolled Steel Frame |
Flush Mount/Recessed Mount | Flush Mount |
Finish | White Powder Coated Primer |
Access Door Installation | Wall or Ceiling |
Hinge Type | Piano |
Closure Type | Self-Latching Tool Key and Ring Operated Slam Latch |
Features | Fire Rating of 1 1/2 hr in Walls, 3 hr in Noncombustible Ceilings, and 1 hr in Combustible Ceilings. |
Item | Fire Rated Access Door |
Insulated / Uninsulated | Insulated |
Description
Fire Rated Access Door, Flush Mount, Insulated, Material 20 ga Galvanized Steel Door; 16 ga Cold Rolled Steel Frame, Access Door Installation Wall or Ceiling, Door Height 16 in, Door Width 16 in, Rough Opening Height 16 1/4 in, Rough Opening Width 16 1/4 in, Closure Type Self-Latching Tool Key and Ring Operated Slam Latch, Hinge Type Piano, Mounting Hole Size 8 Holes Diameter 1/4 in, Finish White Powder Coated Primer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS Amerimax Home Products 243268 15 in. Adjustable Elbow Downspout Extender - Black (243268)
- ZORO SELECT Grab Catch, Pull-to-Open, Ball, Catch/Latch Finish: Brass (1VZX9)
- GLOBAL DOOR CONTROLS 1-5/32 in. Aluminum Double Zinc Mortise Cylinder Keyed Alike With 5 Pin Keyway for Adams Rite Type Storefront Door (TH1100-ZCX2AL)
- ZORO SELECT Lockout Cable, Red, CoatSteel, 3ft.L (45MZ56)
- TOUGH GUY Access Door, Standard, Stainless, 10x10In (2VE82)
- TOUGH GUY Access Door, FireRatedUninsulated, 18x18In (16M218)
- TOUGH GUY Access Door, Fire Rated, Upswing, 22x36In (2VE79)
- TOUGH GUY Access Door, Standard, 24x36In (2VE87)
- TOUGH GUY Access Door, Standard with Key, 14x14In (1UEW8)
- TOUGH GUY Access Door, Flush, Fire Rated, 22x30In (5YM01)
- KARP Sesame Concealed Grid Ceiling Access Door, Sesame Concealed Grid 48 x 24 (KSTC/CAD4824)
- Tough Guy Doors