Shop All Access Doors
Tough Guy
Access Door, FireRatedUninsulated, 16x16In
Mfr # 16M217
Zoro # G6200031
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 16 in
- Door Width 16 in
- Material 16 ga Cold Rolled Steel
- Rough Opening Height 16 1/4 in
- Rough Opening Width 16 1/4 in
Product Information
- Brand Tough Guy
- MFR # 16M217
- Zoro # G6200031
- UPC # 190735686201
- Country of Origin Canada
- Category Access Doors
Dimensions
Door Height | 16 in |
Door Width | 16 in |
Rough Opening Height | 16 1/4 in |
Rough Opening Width | 16 1/4 in |
Mounting Hole Size | 8 Holes Diameter 1/4 in |
Details
Material | 16 ga Cold Rolled Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | White Powder Coated Primer |
Access Door Installation | Wall |
Hinge Type | Piano |
Item | Fire Rated Access Door |
Features | Use for Vertical Fire-Rated Surfaces Where Temperature Rise Protection Is Not Required. Fire Rating of 1 1/2 hr B-Label for 2-hr Rated Walls. |
Closure Type | Self-Latching Tool Key and Ring Operated Slam Latch |
Insulated / Uninsulated | Uninsulated |
Description
Fire Rated Access Door, Flush Mount, Uninsulated, Material 16 ga Cold Rolled Steel, Access Door Installation Wall, Door Height 16 in, Door Width 16 in, Rough Opening Height 16 1/4 in, Rough Opening Width 16 1/4 in, Closure Type Self-Latching Tool Key and Ring Operated Slam Latch, Hinge Type Piano, Mounting Hole Size 8 Holes Diameter 1/4 in, Finish White Powder Coated Primer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO CONTROLS Vehicle Detector, 2 Channel (DSP-22-2)
- HOME BASICS SpaceSaving Pine Wood Over the Sink MultiUse Shelf (SS01134)
- HILLMAN .106X1.38 SOLID BRASS SQUARE BEND HK (852429)
- KANTECH KANTECH: TREX-LT Kantech Motion Sensor Exit Detector W/O Piezo Buzzer (KAN-TREX-LT)
- TOUGH GUY Access Door, Standard, 14x14In (5YL95)
- TOUGH GUY Access Door, Fire Rated, Uninsulated, 8x8In (16M215)
- TOUGH GUY Access Door, Drywall, 8x8In (2VE75)
- TOUGH GUY Access Door, Standard, 16x16In (5YL96)
- TOUGH GUY Access Door, Insulated, Alum, 8x8In (2VE89)
- TOUGH GUY Access Door, Drywall, 24x24In (2VE74)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2230)
- Tough Guy Doors