Shop All Access Doors
Tough Guy
Access Door, Fire Rated, Upswing, 22x30In
Mfr # 2VE78
Zoro # G1071165
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 30 in
- Door Width 22 in
- Material 20 ga Galvanized Steel Door; 16 ga Cold Rolled Steel Frame
- Rough Opening Height 30 3/8 in
- Rough Opening Width 22 3/8 in
Product Information
- Brand Tough Guy
- MFR # 2VE78
- Zoro # G1071165
- UPC # 190735696750
- Country of Origin Canada
- Category Access Doors
Dimensions
Door Height | 30 in |
Door Width | 22 in |
Rough Opening Height | 30 3/8 in |
Rough Opening Width | 22 3/8 in |
Mounting Hole Size | 8 Holes Diameter 1/4 in |
Details
Material | 20 ga Galvanized Steel Door; 16 ga Cold Rolled Steel Frame |
Flush Mount/Recessed Mount | Flush Mount |
Finish | White Powder Coated Primer |
Access Door Installation | Ceiling, Upward-Swing |
Hinge Type | Piano |
Item | Fire Rated Access Door |
Insulated / Uninsulated | Insulated |
Closure Type | Hex Head Slam Latch Outside and Self-Latching Ring Operated Slam Latch Inside |
Features | Approved for Ceiling Applications Only |
Description
Fire Rated Access Door, Flush Mount, Insulated, Material 20 ga Galvanized Steel Door; 16 ga Cold Rolled Steel Frame, Access Door Installation Ceiling, Upward-Swing, Door Height 30 in, Door Width 22 in, Rough Opening Height 30 3/8 in, Rough Opening Width 22 3/8 in, Closure Type Hex Head Slam Latch Outside and Self-Latching Ring Operated Slam Latch Inside, Hinge Type Piano, Mounting Hole Size 8 Holes Diameter 1/4 in, Finish White Powder Coated Primer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Replacement Springlatch, Grade 2, 2-3/4" (11-111 626)
- PRIMELINE TOOLS Wood Closet Door Roller, Insert Style, 5/8 in. Flat Roller (2 Pack) (N 6676)
- CODEL DOORS 30" x 80" Primed 5-Panel Rockport Molded Hollow Core Bifold Door and Hardware (2668MHCROCBF)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 25 ft. - Black (03-100-WEB)
- TOUGH GUY Access Door, Standard, 24x36In (2VE87)
- TOUGH GUY Access Door, ABS Plastic, 6x9In (5YM02)
- TOUGH GUY Access Door, Insulated, Alum, 18x18In (2VE92)
- TOUGH GUY Access Door, Fire Rated, Upswing, 24x24In (2VE80)
- TOUGH GUY Access Door, Standard, 12x12In (5YL94)
- TOUGH GUY Access Door, Acoustical, Recessed, 12x12In (16M221)
- KARP General Purpose Flush Access Door, DSC-214M Lock Prime 24 x 20 (MP2420L)
- Tough Guy Doors