Shop All Brooms
Tough Guy
9 1/8 in Sweep Face Broom Head, Stiff, Synthetic, Blue
Mfr # 48LZ56
Zoro # G6598958
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 9 1/8 in
- Bristle Length 6 1/2 in
- Bristle Material Polypropylene
- Block Material Plastic
Product Information
Dimensions
Bristle Length | 6 1/2 in |
Broom Handle Length | No Handle |
Block Size | 9 1/8 in |
Broom Handle Diameter | No Handle |
Trim Length | 6 1/2 in |
Block Width | 9 1/8 in |
Description
Broom Head, Bristle Material Polypropylene, For Surface Texture Multi-Surface, Sweep Face 12 5/8 in, Bristle Length 6 1/2 in, Bristle Color Blue, Block Material Plastic, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Width 9 1/8 in, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type Standard, Bristle Firmness Stiff, Block Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, White (31045)
- SUNNYSIDERPORATION QT Muriatic Acid (71032S)
- RUBBERMAID COMMERCIAL 24 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, FGK15300WH00 (FGK15300WH00)
- REJUVENATE 128 Oz. All Floors Cleaner (HG-R55034)
- TOUGH GUY 17 in Sweep Face Broom Head, Soft, Synthetic, Red (12L033)
- TOUGH GUY 14 in Sweep Face Broom Head, Soft, Synthetic, Gray (90609)
- TOUGH GUY 24 in Sweep Face Broom, Medium, Synthetic, Brown, 60 in L Handle (59JM44)
- TOUGH GUY 17 in Sweep Face Broom, Stiff, Synthetic, Orange (12L032)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Synthetic, Blue (12L009)
- TOUGH GUY 24 in Sweep Face Broom Head, Stiff, Synthetic, Blue (4GU68)
- BRUSKE PRODUCTS 23" Red floor brush, 60" bolt-on hardwood hanlde, semi-smooth surfaces (2114-CW)
- Tough Guy Brooms