Shop All Spray Bottles
Tough Guy
8 oz. White Trigger Spray Bottle, 12 Pack
Mfr # 120908
Zoro # G6116406
original price:
$24.22
3% off
new price: $23.39
/pk 12, $1.95/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 oz
- Imprinting No Imprinting
- Material Polypropylene/Polyethylene
- For Use With Janitorial Cleaning Chemicals
- Screw Closure Size 7/100 mm
Product Information
- Brand Tough Guy
- MFR # 120908
- Zoro # G6116406
- UPC # 190735692752
- Country of Origin Canada
- Category Spray Bottles
Dimensions
Size | 8 oz |
Screw Closure Size | 7/100 mm |
Closure Size | 28/400 |
Overall Height | 6 1/2 in |
Details
Item | Trigger Spray Bottle |
Color | White |
Imprinting | No Imprinting |
Material | Polypropylene/Polyethylene |
For Use With | Janitorial Cleaning Chemicals |
Bottle Material | Polyethylene |
Adjustable Nozzle | Yes |
Features | Adjustable Nozzle |
Sprayer Color | White |
Container Capacity | 8 oz |
Bottle Color | White |
Closure Thread Style | 400 |
Closure Diamenter | 28 mm |
Seal Material | Polypropylene |
Dispensing Type | Mist, Stream |
Graduation Markings | No |
Description
Trigger Spray Bottle, Dispensing Type Mist, Stream, 8 oz, White, Sprayer Color White, Bottle Material Polyethylene, Seal Material Polypropylene, Imprinting No Imprinting, Graduation Markings No, Overall Height 6 1/2 in, Closure Size 28/400, Features Adjustable Nozzle, Closure Diamenter 28 mm, Closure Thread Style 400, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Disinfectant Cleaner, Jug, Lemon, 4 PK (60094)
- WHINK Coffee Maker Cleanr 10Oz (30281)
- PROTEAM Twist Cap, Super QV, Purple (106073)
- PIG Sorbents, 2 gal, 16 3/4 in x 22 in, Universal, Blue, Polyester, Polypropylene (25821)
- TOUGH GUY 16 oz. White Trigger Spray Bottle, 12 Pack (120909)
- TOUGH GUY 9-1/4"White, Plastic Upside Down Trigger Sprayer, 12 Pack (110533)
- TOUGH GUY 7-1/4"Gray, Plastic Trigger Sprayer (110551)
- TOUGH GUY 36"Green, Trigger Sprayer (22N549)
- TOUGH GUY 2 qt. Plastic, Metal Compressed Air Sprayer with Trigger (150300T)
- TOUGH GUY 0.5L White/Yellow, Plastic Dual Spray Bottle (35WT52)
- BOARDWALK Spray Bottle, 16oz., Clear, PK24 (512121)
- Tough Guy Spray Bottles