Shop All Handles, Frames and Braces
Tough Guy
60" Metal Handle, 1 in Dia, Black, Metal
Mfr # 96411
Zoro # G4406552
original price:
$15.44
8% off
new price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 60 in
- Handle Material Metal
- Handle Diameter 1 in
- Handle Color Black
- Dia. 15/16"
Product Information
- Brand Tough Guy
- MFR # 96411
- Zoro # G4406552
- UPC # 190735686065
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 60 in |
Handle Diameter | 1 in |
Dia. | 15/16" |
Length | 60" |
Broom Handle Length | 60 in |
Maximum Length | 60 in |
Description
Metal Handle, Tool Type Broom Handle, Connection Thread Type Standard, Handle Connection Type Threaded, Handle Material Metal, Handle Length 60 in, Handle Diameter 1 in, Handle Color Black, Handle Tip Material Metal, Maximum Length 60 in, Handle Style Fixed, Color Coding System No, Features Foam Handle Cover and Plastic Hang Cap, Includes Plastic Hang Cap, Product Type Broom Handle, For Product Type Angled Broom, Scrub Brush, Squeegee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAY NINE Cleaners & Detergents, Spray Bottle, Citrus, 12 PK (26825)
- 2XL Empty Bucket, White, High Density Polyethylene (2XL1)
- MR. CLEAN Meadows and Rain Scent Concentrated Multi-Surface Cleaner Liquid 41 oz (80749548)
- METHOD Lavender Scent All Purpose Cleaner Refill Liquid 68 oz (19306)
- TOUGH GUY 62" Slide On Wet Mop Handle, Fiberglass (30LU86)
- TOUGH GUY 22" Microfiber Pad Holder, Aluminum, Aluminum (6PVX0)
- TOUGH GUY Slide On Wet Mop Handle, Natural, Bamboo (4EMF9)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, Green, Aluminum (48LZ12)
- TOUGH GUY 34 in to 60 in Push In Telescoping Pole, 1 in Dia, Silver, Aluminum (6PVX3)
- TOUGH GUY 54" Clip-On Dust Mop Frame and Handle, Fiberglass (2TVG4)
- UNGER Pole, Telescopic, 5-Section, Alum/Plastic, 30', SR/GN (UNGTF900)
- Tough Guy Handles, Frames and Braces