Shop All Trash Bags
Tough Guy
60 Gal Trash Bags, 38 in x 58 in, Heavy-Duty, 15 micron, Clear, 200 Pack
Mfr # 49P435
Zoro # G5395521
product price: $61.75
/pk 200, $0.31/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Heavy
- Bag Closure Type None
- Material HDPE
- Thickness 15 micron
- Scent Unscented
Product Information
- Brand Tough Guy
- MFR # 49P435
- Zoro # G5395521
- UPC # 190735708484
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 38 in |
Height | 58 in |
Details
Capacity | 60 gal |
Strength Rating | Heavy |
Bag Closure Type | None |
Material | HDPE |
Thickness | 15 micron |
Scent | Unscented |
Color | Clear |
Item | Trash Bags |
Trash Bag Color Family | Clear |
% Recycled Content | 0% |
Legend | No Legend |
Trash Bag Material | High Density Polyethylene (HDPE) |
Bottom Seal Type | Star |
Max. Load | 70 lb |
Bags Per Roll | 25 |
Package Configuration | Coreless Roll |
Rolls per Package | 8 |
Bags per Roll/Pack | 25/8 |
Application | Food Service, Heavy Weight, Hospital, Office |
Bag Product Grouping | Trash Bag |
Seal | Star |
Description
Trash Bag, Capacity 60 gal, Trash Bag Material HDPE, Percent Recycled Content 0 Percent, Thickness 15 micron, Color Clear, Bag Closure Type None, Width 38 in, Height 58 in, Max. Load 70 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 25, Rolls per Package 8, Item Trash Bags, Application Food Service, Heavy Weight, Hospital, Office, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Air Freshener Refill, 1.2 oz., Blue, PK12 (48280)
- RUG DOCTOR Rug Doctor 1672799 96 oz Oxy Deep Carpet Cleaner Liquid (1672799)
- WEILER 8" Square End Scrub Brush, 1" Trim Length, White Tampico Fill (44024)
- TORNADO Industrial Shop Vacuum, 1-1/2" Hose Dia., Standard 184 cfm (98699)
- TOUGH GUY 45 Gal Trash Bags, 40 in x 46 in, Heavy-Duty, 15 micron, Clear, 250 Pack (49P432)
- TOUGH GUY 56 Gal Trash Bags, 43 in x 47 in, Heavy-Duty, 15 micron, Clear, 200 Pack (49P434)
- TOUGH GUY 45 Gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 19 micron, Black, 150 Pack (49P433)
- TOUGH GUY 45 Gal Biohazard Bags, 40 in x 48 in, Super Heavy-Duty, 1.2 mil, Blue, 100 Pack (31DL05)
- TOUGH GUY 30 Gal Recycled Material Trash Bags, 30 in x 33 in, Extra Heavy-Duty, 1.05 mil, Flat, 90 Pack (49YW62)
- TOUGH GUY 33 Gal Trash Bags, 33 in x 39 in, Heavy-Duty, 14 micron, Clear, 250 Pack (49P431)
- POLY-PAK Steel Grip 42 gal Contractor Bags Twist Tie , 20PK (3250A25SG)
- Tough Guy Trash Bags