Shop All Trash Bags
Tough Guy
60 Gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 19 micron, Black, 150 Pack
Mfr # 49P436
Zoro # G5394453
product price: $51.05
/pk 150, $0.34/ea
$51.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Extra Heavy
- Bag Closure Type None
- Material HDPE
- Thickness 19 micron
- Scent Unscented
Product Information
- Brand Tough Guy
- MFR # 49P436
- Zoro # G5394453
- UPC # 190735708491
- Country of Origin United States
- Category Trash Bags
Dimensions
Height | 58 in |
Width | 38 in |
Details
Capacity | 60 gal |
Strength Rating | Extra Heavy |
Bag Closure Type | None |
Material | HDPE |
Thickness | 19 micron |
Scent | Unscented |
Color | Black |
Item | Trash Bags |
Application | Food Service, Hospital, Landscaping, Office, Xtra Xtra Heavy Weight |
Bags Per Roll | 15 |
Rolls per Package | 10 |
Package Configuration | Coreless Roll |
Seal | Star |
Trash Bag Material | High Density Polyethylene (HDPE) |
Bag Product Grouping | Trash Bag |
Legend | No Legend |
Bags per Roll/Pack | 15/10 |
% Recycled Content | 0% |
Bottom Seal Type | Star |
Max. Load | 80 lb |
Trash Bag Color Family | Black |
Description
Trash Bag, Capacity 60 gal, Trash Bag Material HDPE, Percent Recycled Content 0 Percent, Thickness 19 micron, Color Black, Bag Closure Type None, Width 38 in, Height 58 in, Max. Load 80 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 15, Rolls per Package 10, Item Trash Bags, Application Food Service, Hospital, Landscaping, Office, Xtra Xtra Heavy Weight, Package Quantity 150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Blue, 1.1mm, 11" (7511)
- KC SCOTT Scott Shop Towels 1650 wipers/case, 55 wipers/roll, 30 rolls/case 10.4" L x 11" W, 1650PK (WIP75130)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078992)
- WEILER 3" Single Spiral Flue Brush .012 Steel Fill (44135)
- TOUGH GUY 45 Gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 19 micron, Black, 150 Pack (49P433)
- TOUGH GUY 33 Gal Trash Bags, 33 in x 39 in, Heavy-Duty, 14 micron, Clear, 250 Pack (49P431)
- TOUGH GUY 45 Gal Biohazard Bags, 40 in x 48 in, Super Heavy-Duty, 1.2 mil, Blue, 100 Pack (31DL05)
- TOUGH GUY 60 Gal Trash Bags, 38 in x 58 in, Heavy-Duty, 15 micron, Clear, 200 Pack (49P435)
- TOUGH GUY 33 Gal Biohazard Bags, 31 in x 43 in, Super Heavy-Duty, 1.2 mil, Blue, 100 Pack (31DK98)
- TOUGH GUY 30 Gal Recycled Material Trash Bags, 30 in x 32 in, Extra Heavy-Duty, 1.05 mil, Flat, 70 Pack (49YW61)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 14 microns, Natural, 200 PK (V7658HNKR01)
- Tough Guy Trash Bags