Shop All Handles, Frames and Braces
Tough Guy
60-5/16" to 108-9/16" Threaded Extension Handle, 1 1/4 in Dia, White, Aluminum/Plastic
Mfr # 48LZ08
Zoro # G6603167
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Threaded
- Handle Material Aluminum/Plastic
- Handle Diameter 1 1/4 in
- Handle Color White
- Material Aluminum
Product Information
- Brand Tough Guy
- MFR # 48LZ08
- Zoro # G6603167
- UPC # 00194484299668
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Diameter | 1 1/4 in |
Length | 60-5/16" to 108-9/16" |
Maximum Telescoping Length | 231 in |
Minimum Telescoping Length | 60 in |
Details
Connection Type | Threaded |
Handle Material | Aluminum/Plastic |
Handle Color | White |
Item | Extension Handle |
Material | Aluminum |
Telescoping Pole Range | 5 to 9-1/4 ft |
Features | Color Coding System |
Pole Connection Type | Acme Thread |
Color | White |
Pole Material | Aluminum |
Product Type | Extension Handle |
Connection Thread Type | Standard |
Grip Style | Ribbed |
Grip Material | Polypropylene |
Connection Thread Type | Standard |
Description
Extension Handle, Connection Type Threaded, Material Anodized Aluminum/Polypropylene, Minimum Telescoping Length 60 in, Maximum Telescoping Length 231 in, Connection Thread Type Standard, Handle Diameter 1 1/4 in, Grip Material Polypropylene, Grip Style Ribbed, Color White, Color Coding System Yes, Product Type Extension Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-BAG 13 gal Trash Bags, 23.75 in x 28 in, Medium-Duty, .6 Mil, White, 100 PK (HAB 6FK100)
- UNGER Trash Grabber, Trigger Handle, 32 3/4 in L, 3 3/4 in Grabber Opening, Aluminum, Green (NT080)
- THE BRUSH MAN 18” Floor Squeegee, 1/4” Serrated Edge, Non-Marking, 6PK (FS18SE-1/4)
- SANITAIRE Filter Bag, 11-39/64" L, 14-3/16" W, PK5 (2772)
- TOUGH GUY 60-5/16" to 108-9/16" Threaded Extension Handle, 1 1/4 in Dia, Blue, Aluminum/Plastic (48LZ03)
- TOUGH GUY 60-5/16" to 108-9/16" Threaded Extension Handle, 1 1/4 in Dia, Yellow, Aluminum/Plastic (48LZ05)
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Green, Fiberglass (48LZ62)
- TOUGH GUY 48" Handle, 4 in Dia, White, Nylon (2KVF4)
- TOUGH GUY 51" Color Coded Handle, 1 in Dia, Red, Aluminum (48LZ23)
- TOUGH GUY 60" Slide On Dust Mop Frame (1TZG6)
- UNGER nLite Carbon Composite Water Fed Pole Kit 28 Ft 16 Powerbrush (NUK41,CC85T)
- Tough Guy Handles, Frames and Braces