Shop All Mops
Tough Guy
5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYR2
Mfr # 1TYR2
Zoro # G3119611
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Head Color White
- Mop Connection Type Clamp, Quick Change, Side-Gate
- Mop Head Material Cotton
- Handle Material No Handle
Product Information
Dimensions
Headband Size | 5 in |
Length | 22" |
Width | 6-1/2" |
Overall Length | 22 in |
Wet Mop Tailband Size | 0.5 in |
Description
Wet Mop, Material Cotton, Mop Connection Type Clamp On, Slide On, Launderable No, Color White, Dry Weight 22 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 1TYY8, 1TYY9, 1TYZ1, 1TYZ2, 1TYZ3, 1TYZ4, 1TYZ5, 1TYZ6, 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZA8, 1TZA9, 1TZB1, 30LU86, 30LU87, Wet Mop Tailband Size 0.5 in, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 5 in, Includes Handle No, Mop Style String
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Complete ErgoTec 40 degreesSuper Channel Squeegee 30 Inch (009-03-217)
- OSBORN Black Polyester Brush, 2" (0007202700)
- SWIFFER Swiffer 06174 Sweep & Vacuum Replacement Filter; 2 Pack (111612)
- CASCADES PRO White 2-Ply Jumbo Toilet Paper Roll, PK6 (T320)
- TOUGH GUY 1-1/4 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Green, PET (1NNW8)
- TOUGH GUY 72 in L Dust Mop, Slide On Connection, Cut-End, Gray/White, Cotton (3XGA5)
- TOUGH GUY 5in Tube Wet Mop, 10oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Loop-End, Yellow, Microfiber (6PVY5)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, LoopEnd, White, Cotton/Synthetic (1TYV4)
- TOUGH GUY 16 in String Wet Mop, 16 oz Dry Wt, Screw On Connection, Cut-End, Beige, Polyester/Rayon (16W226)
- TOUGH GUY 1 in Tube Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Green, Microfiber (6PVZ5)
- BOARDWALK Medium Looped-End Wet Mop, Green, Cotton/Rayon/Synthetic, PK12 (BWK502GNNB)
- Tough Guy Floor Mops, Buckets & Wringers