Shop All Handles, Frames and Braces
Tough Guy
59" Color Coded Handle, 1 in Dia, Blue, Aluminum
Mfr # 48LZ19
Zoro # G6598547
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 57 3/4 in
- Handle Material Aluminum
- Handle Diameter 1 in
- Handle Color Blue
- Broom Handle Tip Material Polypropylene
Product Information
- Brand Tough Guy
- MFR # 48LZ19
- Zoro # G6598547
- UPC # 00194484299774
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 57 3/4 in |
Handle Diameter | 1 in |
Dia. | 15/16" |
Broom Handle Length | 57 3/4 in |
Length | 59" |
Maximum Length | 57 3/4 in |
Details
Handle Material | Aluminum |
Handle Color | Blue |
Item | Color Coded Handle |
Broom Handle Tip Material | Polypropylene |
Broom Handle Color | Blue |
For Use With | Brooms, Brushes, Squeegees |
Broom Connection Type | Acme Thread |
Material | Aluminum |
Broom Handle Material | Aluminum |
Color | Blue |
Features | Color Coding System |
Product Type | Broom Handle |
Handle Connection Type | Threaded |
Tool Type | Broom Handle |
Handle Style | Fixed |
Connection Thread Type | Standard |
Handle Tip Material | Polypropylene |
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type Standard, Handle Connection Type Threaded, Handle Material Aluminum, Handle Length 57 3/4 in, Handle Diameter 1 in, Handle Color Blue, Handle Tip Material Polypropylene, Maximum Length 57 3/4 in, Handle Style Fixed, Color Coding System Yes, Product Type Broom Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Burnishing Pad, 19 In, Peach, PK5 (3200)
- ZEP Ten Minute Drain Opener, 64oz, PK6 (ZHCR64NG6)
- TOUGH GUY Boiler Brush, 26 in L Handle, 4 in L Brush, Twisted Wire, 30 in L Overall (2XTD3)
- SAN JAMAR Locking Toilet Tissue Dispenser, 12 3/8 x 4 1/2 x 2 3/4, Chrome (R260XC)
- TOUGH GUY 51" Color Coded Handle, 1 in Dia, Red, Aluminum (48LZ23)
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Red, Aluminum (48LZ64)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, Yellow, Aluminum (48LZ16)
- TOUGH GUY 34 in to 60 in Push In Telescoping Pole, 1 in Dia, Silver, Aluminum (6PVX3)
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Blue, Fiberglass (48LZ66)
- TOUGH GUY 120" Handle, 1 1/8 in Dia, Brown, Wood (90608)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, White, Fiberglass (48LZ59)
- Tough Guy Handles, Frames and Braces