Shop All Handles, Frames and Braces
Tough Guy
57-3/4" Color Coded Handle, 1 in Dia, Red, Aluminum
Mfr # 48LZ64
Zoro # G6593437
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 57 3/4 in
- Handle Material Aluminum
- Handle Diameter 1 in
- Handle Color Red
- Broom Connection Type Acme Thread
Product Information
- Brand Tough Guy
- MFR # 48LZ64
- Zoro # G6593437
- UPC # 00194484300227
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 57 3/4 in |
Handle Diameter | 1 in |
Dia. | 15/16" |
Broom Handle Length | 57 3/4 in |
Length | 57-3/4" |
Maximum Length | 57 3/4 in |
Details
Handle Material | Aluminum |
Handle Color | Red |
Item | Color Coded Handle |
Broom Connection Type | Acme Thread |
Broom Handle Material | Aluminum |
Material | Aluminum |
For Use With | Brooms, Brushes, Squeegees |
Broom Handle Color | Red |
Broom Handle Tip Material | Polypropylene |
Color | Red |
Features | Color Coding System |
Product Type | Broom Handle |
Handle Style | Fixed |
Handle Connection Type | Threaded |
Tool Type | Broom Handle |
Connection Thread Type | Standard |
Handle Tip Material | Polypropylene |
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type Standard, Handle Connection Type Threaded, Handle Material Aluminum, Handle Length 57 3/4 in, Handle Diameter 1 in, Handle Color Red, Handle Tip Material Polypropylene, Maximum Length 57 3/4 in, Handle Style Fixed, Color Coding System Yes, FDA Compliant Yes, Product Type Broom Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY SMOKER Dispenser, Tissue , Recessed, S/S (5412-000000)
- CLOROX Liquid Toilet Bowl Cleaner, 24 oz., PK12 (00275)
- SCOTCH-BRITE PROFESSIONAL Commercial Scouring Pad, 6 x 9, PK10 (96CC)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Gray, 15 5/8 in Dia, Open Top, Plastic (FG261000GRAY)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, White, Aluminum (48LZ11)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, Yellow, Aluminum (48LZ16)
- TOUGH GUY 51" Color Coded Handle, 1 in Dia, Red, Aluminum (48LZ23)
- TOUGH GUY 60-5/16" to 108-9/16" Threaded Extension Handle, 1 1/4 in Dia, Yellow, Aluminum/Plastic (48LZ05)
- TOUGH GUY 59" Color Coded Handle, 1 in Dia, Blue, Aluminum (48LZ19)
- TOUGH GUY Slide On Wet Mop Handle, Aluminum (30LU87)
- MOERMAN Angle Adapter (24113)
- Tough Guy Handles, Frames and Braces