Shop All Handles, Frames and Braces
Tough Guy
54" Slide On Wet Mop Handle, Gray, Fiberglass
Mfr # 1TZA2
Zoro # G2775997
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Slide On
- Handle Length 60 in
- Handle Material Fiberglass
- Handle Color Gray
- Mop Connection Type Side Gate
Product Information
- Brand Tough Guy
- MFR # 1TZA2
- Zoro # G2775997
- UPC # 190735690130
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Handle Length | 60 in |
Length | 54" |
Details
Connection Type | Slide On |
Handle Material | Fiberglass |
Handle Color | Gray |
Item | Wet Mop Handle |
Mop Connection Type | Side Gate |
Color Coding System | No |
For Use With | Band Top Mops |
Color | Gray |
Material | Fiberglass |
Product Type | Mop Handle |
Tip Material | Plastic |
Description
Wet Mop Handle, Connection Type Slide On, Handle Length 60 in, Material Fiberglass, Handle Color Gray, Connection Thread Type Not Applicable, Tip Material Plastic, Features Not Applicable, Handle Adjustability Not Applicable, Series Not Applicable, Color Coding System No, Product Type Mop Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Air Freshener Refill, Cucumber Melon, PK12 (FG750363)
- LYSOL Professional Disinfecting Wipe Bucket, 1-Ply, 6 x 8, Lemon and Lime Blossom, White, 800 Wipes, PK2 (19200-99856)
- SPARTAN Tb-Cide, Disinfectant 12/32Oz/C, 12PK (1021)
- NATURE SAVER Nature Saver Trash Can Liners, 100PK (NAT00992)
- TOUGH GUY 60" Clamp On Wet Mop Handle, Gray, Fiberglass (1TYZ3)
- TOUGH GUY 60" Clamp On Wet Mop Handle, Red, Fiberglass (1TYZ6)
- TOUGH GUY 48" Handle, 4 in Dia, White, Nylon (2KVF4)
- TOUGH GUY 9 in Pad Holder, Blue, None (280267)
- TOUGH GUY 28 1/8 in Handle, Black/Gray, Plastic (60RR10)
- TOUGH GUY 60" Clamp On Wet Mop Handle, Natural, Wood (1TYY9)
- RUBBERMAID COMMERCIAL 60" Threaded Tip Wood Broom Handle, 1.30" Dia (RCP636400CT)
- Tough Guy Handles, Frames and Braces