Shop All Handles, Frames and Braces
Tough Guy
51" Color Coded Handle, 1 in Dia, Blue, Aluminum
Mfr # 48LZ22
Zoro # G6598623
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 49 7/8 in
- Handle Material Aluminum
- Handle Diameter 1 in
- Handle Color Blue
- Broom Connection Type Acme Thread
Product Information
- Brand Tough Guy
- MFR # 48LZ22
- Zoro # G6598623
- UPC # 00194484299804
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 49 7/8 in |
Handle Diameter | 1 in |
Broom Handle Length | 49 57/64 in |
Length | 51" |
Dia. | 15/16" |
Maximum Length | 49 7/8 in |
Details
Handle Material | Aluminum |
Handle Color | Blue |
Item | Color Coded Handle |
Broom Connection Type | Acme Thread |
Broom Handle Material | Aluminum |
Broom Handle Color | Blue |
For Use With | Brooms, Brushes, Squeegees |
Material | Aluminum |
Color | Blue |
Broom Handle Tip Material | Polypropylene |
Features | Color Coding System |
Product Type | Broom Handle |
Handle Style | Fixed |
Handle Tip Material | Polypropylene |
Handle Connection Type | Threaded |
Tool Type | Broom Handle |
Connection Thread Type | Standard |
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type Standard, Handle Connection Type Threaded, Handle Material Aluminum, Handle Length 49 7/8 in, Handle Diameter 1 in, Handle Color Blue, Handle Tip Material Polypropylene, Maximum Length 49 7/8 in, Handle Style Fixed, Color Coding System Yes, Product Type Broom Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO Gojo 0958-04 0.5 Gallon Pumice Hand Cleaner-Lotion Pump Dispenser; Natural Orange (559123)
- RUBBERMAID COMMERCIAL 55 gal Round Trash Can, Satin Aluminum, 24 in Dia, Open Top, Aluminum (FGAOT62SAPL)
- MILLER STEPHENSON Freeze Spray, 10 oz., 7.50" H, 2.50" dia. (MS-242L)
- KWAZAR Spray Foamer, 2L, White (083840)
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Green, Aluminum (48LZ20)
- TOUGH GUY 22" Microfiber Pad Holder, Aluminum, Aluminum (6PVX0)
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Red, Aluminum (48LZ64)
- TOUGH GUY 18" Slide On Dust Mop Frame, Black, Plastic (1NFF7)
- TOUGH GUY 96" Broom Handle, 1 1/8 in Dia, Brown, Wood (90606)
- TOUGH GUY 62" Clamp On Wet Mop Handle, Wood (30LU88)
- WEILER 48" Hardwood Handle, Threaded Wood Tip, 7/8" Diameter (75527)
- Tough Guy Handles, Frames and Braces