Shop All Mops
Tough Guy
5 in Tube Wet Mop, 18oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Red, Microfiber
Mfr # 6PVZ0
Zoro # G3899953
original price:
$24.88
1% off
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Head Color Red
- Mop Connection Type Clamp, Quick Change, Side-Gate
- Mop Head Material Microfiber
- Handle Material No Handle
Product Information
Dimensions
Headband Size | 5 in |
Width | 6" |
Length | 18-1/2" |
Overall Length | 18-1/2 in |
Wet Mop Tailband Size | 0.5 in |
Description
Wet Mop, Material Microfiber, Mop Connection Type Clamp On, Slide On, Launderable Yes, Color Red, Dry Weight 15 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 1TYY8, 1TYZ5, 1TZA2, 1TZA7, 1TZB1, Wet Mop Tailband Size 0.5 in, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 5 in, Includes Handle No, Mop Style Tube, Product Type Wet Mop Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Steel Vacuum Hose Coupler, 2" Hose (N671)
- FLEMING SUPPLY Grabber Reacher with Rubber Grip Handle, 32-inch Multipurpose Foldable Claw Arm Extender Tool (217258PAP)
- BLACKROCK LEATHER Blackrock Leather 'N' Rich 4 oz. (2644)
- FLITZ Gun Bore Cleaner, 225ml/7.6 oz. Bottle (GB 04985)
- TOUGH GUY 5in Tube Wet Mop, 18oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Loop-End, Yellow, Microfiber (6PVY9)
- TOUGH GUY 5 in Tube Wet Mop, 12 oz Dry Wt, Quick Change Connection, Looped-End, Blue, Microfiber (6DML3)
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Blue, Cotton/Synthetic, 1TYT7 (1TYT7)
- TOUGH GUY 5 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, Green, Cotton/Synthetic, 1TYP3 (1TYP3)
- TOUGH GUY 20-1/2 in String Wet Mop, 32 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton (16W225)
- TOUGH GUY 5 in Tube Wet Mop, 14 oz Dry Wt, Quick Change Connection, Looped-End, Blue, Microfiber (6DML4)
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Yellow, Microfiber (ST45Y)
- Tough Guy Floor Mops, Buckets & Wringers