Shop All Mops
Tough Guy
5 in String Wet Mop, 22 oz Dry Wt, Side Gate Connection, Looped-End, Green, Rayon/Synthetic Blend
Mfr # 1TYY1
Zoro # G3186881
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Head Color Green
- Mop Connection Type Side Gate
- Mop Head Material Rayon, Synthetic Blend
- Handle Material No Handle
Product Information
Dimensions
Headband Size | 5 in |
Length | 20" |
Width | 6-1/4" |
Overall Length | 20 in |
Wet Mop Tailband Size | 0.5 in |
Description
Wet Mop, Material Rayon, Mop Connection Type Clamp On, Launderable Yes, Color Green, Dry Weight 22 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 1TYY8, 1TYY9, 1TYZ1, 1TYZ2, 1TYZ3, 1TYZ4, 1TYZ5, 1TYZ6, 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZA8, 1TZA9, 1TZB1, 30LU86, 30LU87, Wet Mop Tailband Size 0.5 in, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 5 in, Includes Handle No, Mop Style String
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Polishing Floor Pads, 15" Diameter, White, PK5 (BWK4015WHI)
- RUBBERMAID COMMERCIAL 14 qt Red, Plastic (FG261400RED)
- BOARDWALK All Purpose Cleaner, 19 oz. Aerosol Can, Unscented (BWK342AEA)
- GENUINE JOE 16 gal Trash Bags, 0.6 mm, 500 PK (GJO02148)
- TOUGH GUY 5 in String Wet Mop, 22 oz Dry Wt, Side Gate Connection, Looped-End, Red, Rayon/Synthetic Blend (1TYY2)
- TOUGH GUY 11 in L Flat Wedge Mop, Slide On Connection, Looped-End, Yellow (1TZF9)
- TOUGH GUY 20-1/2 in String Wet Mop, 32 oz Dry Wt, Screw On Connection, Cut-End, Beige, Polyester/Rayon (16W228)
- TOUGH GUY 48 in L Dust Mop, 31 oz Dry Wt, Tabs/Pockets Connection, Looped-End, Yellow, Cotton/Polyester (1TZC3)
- TOUGH GUY 68 in String Correctional Mop, 24 oz Dry Wt, Tied On Connection, Cut-End, Beige, Cotton (22VA24)
- TOUGH GUY 1-1/4 in Strip Finish Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Blue/White, Rayon (1TYY6)
- LIBMAN 6.75 in. W X 17 in. L Looped Polyester Blend Mop Refill 6 pk, 6PK (968)
- Tough Guy Floor Mops, Buckets & Wringers