Shop All Brushes
This Product is Discontinued
Tough Guy
5-1/2" Floor Drain Brush (Discontinued)
Mfr # 2KE96
Zoro # G0987856
This Product is Discontinued
Key Features
- Bristle Color Black
- Brush Length 5 1/2 in
- Handle Length Not Included
- Handle Color Not Included
- Bristle Material Polypropylene
Product Information
Dimensions
Brush Length | 5 1/2 in |
Handle Length | Not Included |
Overall Length | 5 1/2 in |
Brush Dia. | 3 in |
Trim Length | 3 in |
Brush Diameter | 3 in |
Details
Bristle Color | Black |
Handle Color | Not Included |
Bristle Material | Polypropylene |
Brush Handle Style | Replacement Brush Head |
Item | Floor Drain Brush |
Acid Resistant | Yes |
Chemical Resistant | Yes |
Color Coding System | No |
Features | 5-1/2" Overall Length; 3" Brush Diameter |
Temperature Resistant | Yes |
Description
Floor Drain Brush, Bristle Material Polypropylene, Handle Material Not Applicable, Brush Diameter 3 in, Brush Length 5 1/2 in, Handle Length Not Included, Bristle Color Black, Chemical Resistant Yes, Acid Resistant Yes, Color Coding System No, Features Specially Designed To Prevent Cross-Contamination, Overall Length 5 1/2 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.