Shop All Mops
Tough Guy
48 in L Dust Mop, Slide On Connection, Cut-End, Gray/White, Cotton, 1TZF1
Mfr # 1TZF1
Zoro # G2577547
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Gray/White
- Mop Connection Type Tie On
- Mop Head Material Cotton
- Handle Material No Handle
- Mop End Type Cut
Product Information
Dimensions
Depth | 5 in |
Length | 48 in |
Width | 5" |
Overall Length | 48 in |
Overall Depth | 5 in |
Overall Width | 48 in |
Description
Dust Mop, Material Synthetic Blend, Mop Connection Type Tie On, Overall Width 48 in, Overall Depth 5 in, Launderable No, Color Gray/White, Dry Weight 26 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TZG5, 1TZG8, 1TZG9, Wet Mop Tailband Size Not Applicable, Color Coding System No, Connection Thread Type Not Applicable, Antimicrobial No, Includes Handle Yes, Ply Count 4, Product Type Dust Mop Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Clutch Plate, 5 in. (NP-500)
- MONARCH Knit Wipers - White - New - 5lb Box (N-WPKSM-5)
- TENNANT Filter Bag, 10 PK (1001923)
- INSTANT POWER PROFESSIONAL Holding Tank Cleaner And Treatment, 2L Jug, Liquid, Clear Orange (8870)
- TOUGH GUY 48 in L Dust Mop, Slide On Connection, Cut-End, Gray/White, Cotton, 1TZF5 (1TZF5)
- TOUGH GUY 1 in Tube Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Red, Microfiber (6PVZ2)
- TOUGH GUY 48 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, 1TZE6 (1TZE6)
- TOUGH GUY Dust Mop, Slide On Connection, Cut-End, Red (56FJ80)
- TOUGH GUY 1 in Strip Wet Mop, 6 oz Dry Wt, Slide On Connection, Looped-End, White, Polyester/Rayon (22VA20)
- TOUGH GUY 1 in Strip Wet Mop, 12 oz Dry Wt, Slide On Connection, Looped-End, White, Polyester/Rayon (22VA22)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWKCM02032S (BWKCM02032S)
- Tough Guy Mops