Shop All Mops
Tough Guy
48 in L Dust Mop, 29 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton
Mfr # 1TZE2
Zoro # G3043555
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color White
- Handle Color Natural
- Mop Connection Type Slide On
- Mop Head Material Cotton
- Handle Length 60 in
Product Information
Dimensions
Handle Length | 60 in |
Depth | 5 in |
Length | 48" |
Width | 48 in |
Frame Depth | 6 in |
Frame Width | 48 in |
Overall Length | 48 in |
Mop Head Depth | 5 in |
Mop Head Width | 48 in |
Maximum Handle Length | 60 in |
Description
Dust Mop Kit, Product Type Dust Mop, Mop Connection Type Slide On, Mop Head Material Cotton, Handle Material Wood, Mop Head Width 48 in, Mop Head Depth 5 in, Launderable No, Mop Head Color White, Handle Color Natural, Wringer Type Not Applicable, Includes Reservoir No, Reservoir Capacity Not Applicable, Dry Weight 29 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TZD8, Connection Thread Type Not Applicable, Frame Depth 6 in, Frame Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 24" Perma-Sweep Floor Brush Flagged Green Polystyrene Fill (42164)
- DIVERSEY Beer Clean Last Rinse Glass Sanitizer, Powder, .25oz Packet, PK100 (90223)
- DIVERSEY Floor Finish, 5 gal., 30 to 45 min. (5104829)
- BOBRICK Touch-Free, Pull Towel Dispenser Module (3961-50)
- TOUGH GUY 5 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, Red, Cotton/Synthetic (1TYP4)
- TOUGH GUY 1in String Wet Mop, 20oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Cut-End, Blue, Cotton, 1TYR9 (1TYR9)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Pad End, Green, Microfiber (6PVT4)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Cut-End, Blue, Cotton (1TZD6)
- TOUGH GUY Dust Mop, Slide On Connection, Cut-End, Red (56FJ80)
- TOUGH GUY 16 in String Wet Mop, 16 oz Dry Wt, Screw On Connection, Cut-End, Beige, Polyester/Rayon (16W226)
- REJUVENATE Spray Mop Click N Clean (RJCLICKMOP1)
- Tough Guy Mops