Shop All Mops
Tough Guy
48 in L Dust Mop, 26 oz Dry Wt, Tabs/Pockets Connection, Cut-End, Blue, Cotton
Mfr # 1TZD8
Zoro # G2618244
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Connection Type Tabs/Pockets
- Handle Material None
- Mop End Type Cut
- Depth 5 in
- Width 5"
Product Information
Dimensions
Depth | 5 in |
Width | 5" |
Length | 48 in |
Overall Depth | 5 in |
Overall Width | 48 in |
Details
Mop Connection Type | Tabs/Pockets |
Handle Material | None |
Mop End Type | Cut |
Item | Dust Mop |
Material | Cotton |
Color Coding System | No |
Launderable | Yes |
Antimicrobial | No |
End Type | Cut |
Color | Blue |
For Use With | 1TZG5, 1TZG8, 1TZG9 |
Dry Weight | 26 oz |
Includes Wet Mop Tailband | No |
Ply Count | 10 |
Product Type | Dust Mop Head |
Includes Handle | No |
Description
Dust Mop, Material Cotton, Mop Connection Type Tabs/Pockets, Overall Width 48 in, Overall Depth 5 in, Launderable Yes, Color Blue, Dry Weight 26 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TZG5, 1TZG8, 1TZG9, Wet Mop Tailband Size Not Applicable, Color Coding System No, Connection Thread Type Not Applicable, Antimicrobial No, Includes Handle No, Ply Count 10, Product Type Dust Mop Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTSOAP LIQUID HAND SOAP FRESH 1GL (61036482)
- ORECK Vacuum Filter, 3" L, 3/4" H (430000913)
- ARMOR ALL Armor All AA255 Wet/Dry Vacuum Cleaner, 6 ft L Hose (AA255)
- BRIGHT AIR Scent Gems, Gel, Cool and Clean (900228)
- TOUGH GUY 18 in L Dust Mop, Slide On Connection, Cut-End, Blue/White, Cotton (1TZC8)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Cut-End, Blue/White, Cotton (1TZC9)
- TOUGH GUY 36 in L Dust Mop, 20 oz Dry Wt, Tabs/Pockets Connection, Cut-End, Blue/White, Cotton (1TZD1)
- TOUGH GUY 36 in L Dust Mop, Slide On Connection, Cut-End, Green, Cotton/Polyester (3XGA2)
- TOUGH GUY 60 in L Dust Mop, Slide On Connection, Cut-End, Blue/White, Cotton (1TZD3)
- TOUGH GUY 1 in Strip Wet Mop, 8 oz Dry Wt, Slide On Connection, Looped-End, White, Polyester/Rayon (22VA21)
- WORLD AND MAIN Sponge Mop Refill Syn Buttrfly (400540)
- Tough Guy Floor Mops, Buckets & Wringers