Shop All Trash Bags
This Product is Discontinued
Tough Guy
45 Gal Recycled Material Trash Bags, 39 in x 46 in, Super Heavy-Duty, 4.0 mil, Flat, 75 Pack (Discontinued)
Mfr # 52WX87
Zoro # G7109789
This Product is Discontinued
Key Features
- Strength Rating Super Heavy-Duty
- Bag Closure Type None
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 4.0 mil
- Size 39 in x 46 in
Product Information
- Brand Tough Guy
- MFR # 52WX87
- Zoro # G7109789
- UPC # 00194484302559
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 39 in x 46 in |
Height | 46 in |
Width | 39 in |
Details
Capacity | 45 gal |
Strength Rating | Super Heavy-Duty |
Bag Closure Type | None |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 4.0 mil |
Scent | Unscented |
Color | Black |
Item | Trash Bags |
Bag Product Grouping | Recycled Material Trash Bag |
Bags per Roll/Pack | 75 |
Package Configuration | Cored Roll |
Legend | No Legend |
Application | INDUSTRIAL |
Max. Load | 150 lbs |
% Recycled Content | 65% Post-Consumer |
Rolls per Package | 1 |
Seal | Flat |
Bags Per Roll | 75 |
Bottom Seal Type | Flat |
Trash Bag Color Family | Black |
Bags per Roll | 75 |
Description
Recycled Material Trash Bag, Capacity 45 gal, Trash Bag Material LLDPE, Percent Recycled Content 65 Percent Post-Consumer, Thickness 4 mil, Color Black, Bag Closure Type None, Width 39 in, Height 46 in, Max. Load 150 lb, Bottom Seal Type Flat, Scent Unscented, Legend No Legend, Package Configuration Cored Roll, Bags per Roll 75, Rolls per Package 1, Item Trash Bags, Application Industrial, Package Quantity 75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.