Shop All Trash Bags
This Product is Discontinued
Tough Guy
40 Gal - 45 Gal Trash Bags, 40 in x 48 in, Super Heavy-Duty, 1.5 mil, Orange, 100 Pack (Discontinued)
Mfr # 31DK85
Zoro # G8497334
This Product is Discontinued
Key Features
- Strength Rating Super Heavy
- Bag Closure Type None
- Material LLDPE
- Thickness 1.5 mil
- Scent Unscented
Product Information
- Brand Tough Guy
- MFR # 31DK85
- Zoro # G8497334
- UPC # 190735699843
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 40 in |
Height | 48 in |
Details
Capacity | 45 gal |
Strength Rating | Super Heavy |
Bag Closure Type | None |
Material | LLDPE |
Thickness | 1.5 mil |
Scent | Unscented |
Color | Orange |
Item | Trash Bags |
% Recycled Content | 0% |
Bag Product Grouping | Trash Bag |
Application | Contractor, Heavy Duty, Roadside |
Bags per Roll/Pack | 10/10 |
Max. Load | 100 lb |
Package Configuration | Coreless Roll |
Bottom Seal Type | Star |
Seal | Star |
Bags Per Roll | 10 |
Legend | No Legend |
Trash Bag Color Family | Orange |
Rolls per Package | 10 |
Trash Bag Material | Linear Low Density Polyethylene (LLDPE) |
Bags per Roll | 10 |
Description
Trash Bag, Capacity 45 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 1.5 mil, Color Orange, Bag Closure Type None, Width 40 in, Height 48 in, Max. Load 100 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 10, Item Trash Bags, Application Contractor, Heavy Duty, Roadside, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.