Shop All Trash Bags
This Product is Discontinued
Tough Guy
40 Gal - 45 Gal Trash Bags, 40 in x 48 in, Medium-Duty, 10 micron, Clear, 250 Pack (Discontinued)
Mfr # 4KN38
Zoro # G2718536
This Product is Discontinued
Key Features
- Strength Rating Medium
- Bag Closure Type None
- Material HDPE
- Thickness 10 micron
- Scent Unscented
Product Information
- Brand Tough Guy
- MFR # 4KN38
- Zoro # G2718536
- UPC # 190735708774
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 40 in |
Height | 48 in |
Details
Capacity | 45 gal |
Strength Rating | Medium |
Bag Closure Type | None |
Material | HDPE |
Thickness | 10 micron |
Scent | Unscented |
Color | Clear |
Item | Trash Bags |
Application | Lightweight, Office |
Package Configuration | Coreless Roll |
Trash Bag Material | High Density Polyethylene (HDPE) |
Legend | No Legend |
Trash Bag Color Family | Clear |
Bottom Seal Type | Star |
% Recycled Content | 0% |
Max. Load | 30 lb |
Seal | Star |
Rolls per Package | 10 |
Bags Per Roll | 25 |
Bags per Roll/Pack | 25/10 |
Bag Product Grouping | Trash Bag |
Bags per Roll | 25 |
Description
Trash Bag, Capacity 45 gal, Trash Bag Material HDPE, Percent Recycled Content 0 Percent, Thickness 10 micron, Color Clear, Bag Closure Type None, Width 40 in, Height 48 in, Max. Load 30 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 25, Rolls per Package 10, Item Trash Bags, Application Lightweight, Office, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.